Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 6JKC0 Range Hood Filter 5-1/16 x 7-5/8 x 3/32 Inch | AE9GEM

AIR HANDLER 6JKC0 Range Hood Filter 5-1/16 x 7-5/8 x 3/32 Inch

Item: AE9GEM Model: 6JKC0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.44 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRange Hood Filter
Baffle MaterialAluminum Mesh
Nominal Depth0.094"
Nominal Height5.062"
Nominal Width7 5/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)31.75
Ship length (cm)30.48
Ship width (cm)27.31
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal HeightNominal DepthNominal WidthBaffle MaterialPrice
AIR HANDLER 6JKA5 Range Hood Filter 8-3/4 x 10-1/2 x 3/8 Inch | AE9GEG 6JKA58 3/4"3/8"10 1/2"Aluminum Mesh€27.38
AIR HANDLER 6JKA6 Range Hood Filter 8-1/4 x 11-1/4 x 3/8 Inch | AE9GEH 6JKA68 1/4"3/8"11 1/4"Aluminum Mesh€28.92
AIR HANDLER 6JKA7 Range Hood Filter 8-3/4 x 10-1/2 x 3/8 Inch | AE9GEJ 6JKA78 3/4"3/8"10 1/2"Aluminum Mesh€26.17
AIR HANDLER 6JKA8 Hood Filter 10-7/16 x 11-7/16 x 3/8 Inch | AE9GEK 6JKA810.437"3/8"11.437"Aluminum Mesh€29.50
AIR HANDLER 6JKA9 Hood Filter 10-1/2 x 10-1/2 x 3-1/4 Inch | AE9GEL 6JKA910 1/2"3 1/4"10 1/2"Aluminum Mesh€35.31
AIR HANDLER 6JKC1 Range Hood Filter 7-3/4 x 9-1/16 x 3/32 Inch | AE9GEN 6JKC17 3/4"0.094"9.062"Aluminum Mesh€18.71
AIR HANDLER 6JKC2 Range Hood Filter 8-1/4 x 11-1/4 x 3/8 Inch | AE9GEP 6JKC28 1/4"3/8"11 1/4"Aluminum Mesh€34.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6JKC0 Range Hood Filter 5-1/16 x 7-5/8 x 3/32 Inch
€18.44 /unit