AIR HANDLER 6B887 Carbon Impregnated Filter 18 x 25 x 1 | AE7XVR

AIR HANDLER 6B887 Carbon Impregnated Filter 18 x 25 x 1

Item: AE7XVR Model: 6B887
In Stock

Get it by Tuesday, Jun 17

€29.25 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbon Impregnated Filter
Air Flow Rate500 FPM
Final Resistance1 in. wc
FrameYes
Initial Resistance0.25 in. wc
Max. Flow Rate500 FPM
Max. Temp.180°F
Nominal Depth1"
Nominal Height18"
Nominal Width25"
PrefilterPleated
Actual Depth3/4"
Actual Filter Size17 1/2" x 24 1/2" x 3/4"
Actual Height17 1/2"
Actual Width24 1/2"
Air Flow @ 300 Fpm938 CFM
Air Flow @ 500 Fpm1563 CFM
Carbon Concentration20 g/sq. ft.
Ccl4 Activity60%
Common ApplicationsNuisance Odor Removal
Filter Efficiency - Air Filters25%
Filters OutOdor Removal
Frame Or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.19 in. wc
Initial Resistance @ 500 Fpm0.32 in. wc
Max. Velocity500 FPM
Media Area4.7 sq. ft.
Media ColorBlack
Media MaterialImpregnated Carbon
Nominal Filter Size18" x 25" x 1"
Performance RatingOdor Removal
Pleats Per Linear Foot9
Recommended Final Resistance1 in. wc
StandardsASHRAE
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)64.26
Ship length (cm)46.48
Ship width (cm)30.23
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthInitial ResistanceMax. Temp.FramePrefilterMax. Flow RatePrice
AIR HANDLER 2JRZ8 Carbon Impregnated Filter 20 x 20 x 1 | AC2FQL 2JRZ81"20"20"-150°FNoPolyester500 FPM€21.86
AIR HANDLER 2JTA5 Carbon Impregnated Filter 16 x 20 x 1 | AC2FQN 2JTA51"16"20"-150°FNoPolyester500 FPM€18.51
AIR HANDLER 2JTC8 Carbon Impregnated Filter 12 x 24 x 1 | AC2FQV 2JTC81"12"24"-150°FNoPolyester500 FPM€18.62
AIR HANDLER 2JUR5 Carbon Impregnated Filter 24 x 24 x 1 | AC2FXE 2JUR51"24"24"-150°FNoPolyester500 FPM€29.29
AIR HANDLER 2JUT4 Carbon Impregnated Filter 25 x 25 x 1 | AC2FXL 2JUT41"25"25"-150°FNoPolyester500 FPM€41.48
AIR HANDLER 33E897 Carbon Pleated Filter 12 x 24 x 1 | AC6DMU 33E8971"12"24"0.33 in. wc-YesPleated250 FPM€26.59
AIR HANDLER 33E898 Carbon Pleated Filter 20 x 24 x 1 | AC6DMV 33E8981"20"24"0.33 in. wc-YesPleated250 FPM€37.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B887 Carbon Impregnated Filter 18 x 25 x 1
€29.25 /unit