AIR HANDLER 6B772 Filter Media Roll 45 Feet L x 24w x 2in. T | AE7XQF

AIR HANDLER 6B772 Filter Media Roll 45 Feet L x 24w x 2in. T

Item: AE7XQF Model: 6B772
In Stock

Get it by Friday, Jun 13

€107.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Media Roll
ColorVaries
Final Resistance0.75 in. wc
Initial Resistance0.17 in. wc
Length45 ft.
MaterialPolyester
Thickness2"
Width24"
Actual Filter Size24" x 45 ft. x 1 1/2"
Actual Height24"
Actual Thickness1 1/2"
Actual Width45 ft.
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters60%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Initial Resistance @ 300 Fpm0.20 in. wc
Initial Resistance @ 500 Fpm0.44 in. wc
Max. Temp.180⁰F
Max. Velocity625 FPM
Media ColorBlue, White
Media MaterialPolyester
Nominal Filter Size24" x 45 ft. x 2"
Nominal Height24"
Nominal Thickness2"
Nominal Width45 ft.
Performance RatingMERV 8
Recommended Final Resistance0.5 in. wc
Removes Particles Down To3 µm to 10 µm
StandardsUL 900
Style - Air FiltersRoll
Surface TackifierNo

Shipping Info:

Ship weight (kg) 6.0525
Ship height (cm)66.8
Ship length (cm)84.07
Ship width (cm)84.58
HS code8421398090
Country of OriginUS

Product Variants

ProductModelCore TypePrice
AIR HANDLER 2GFU3 Filter Media Roll 180 Feet L x 8w x 1/4in. T | AB9XYU 2GFU3-€102.64
AIR HANDLER 2GGA4 Filter Media Roll 135 Feet L x 8w x 1/2in. T | AB9YAF 2GGA4-€82.65
AIR HANDLER 2GGA8 Filter Media Roll 135 Feet L x 10w x 1/2in. T | AB9YAJ 2GGA8-€95.02
AIR HANDLER 2GGC3 Filter Media Roll 135 Feet L x 12w x 1/2in. T | AB9YAM 2GGC3-€109.89
AIR HANDLER 2GGC7 Filter Media Roll 135 Feet L x 40w x 1/2in. T | AB9YAP 2GGC7-€230.11
AIR HANDLER 2GGD2 Filter Media Roll 135 Feet L x 50w x 1/2in. T | AB9YAQ 2GGD2-€313.83
AIR HANDLER 2GGD6 Filter Media Roll 135 Feet L x 60w x 1/2in. T | AB9YAR 2GGD6-€348.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B772 Filter Media Roll 45 Feet L x 24w x 2in. T
€107.62 /unit