Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 6B657 Pocket Air Filter Synthetic 20 x 20 x 14 Inch | AE7XLJ

AIR HANDLER 6B657 Pocket Air Filter Synthetic 20 x 20 x 14 Inch

Item: AE7XLJ Model: 6B657
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Air Filter
Air Flow Rate500 FPM
Capacity Cfm1325 CFM
Filter Efficiency45%
Final Resistance1 in. wc
Frame FinishGalvanized
Frame MaterialSteel
Frame Size0.812"
Initial Resistance0.4 in. wc
MaterialSynthetic
Material Thickness24 ga.
Max. Temp.150°F
Media Area24 sq. ft.
Media ColorWhite
Nominal Depth14"
Nominal Height20"
Nominal Width20"
Number Of Pockets5
Actual Depth14"
Actual Filter Size19 3/8" x 19 3/8" x 14"
Actual Height19 3/8"
Actual Width19 3/8"
Air Filter Header TypeSingle Header
Air Flow @ 300 Fpm833 CFM
Air Flow @ 500 Fpm1375 CFM
Filter Efficiency - Air Filters45% to 55%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header MaterialGalvanized Steel
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.23 in. wc
Initial Resistance @ 500 Fpm0.38 in. wc
Max. Velocity500 FPM
Media MaterialSynthetic
Nominal Filter Size20" x 20" x 14"
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Removes Particles Down To3 µm to 10 µm
StandardsUL 900
Style - Air FiltersBag

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)52.5
Ship length (cm)52.5
Ship width (cm)10
HS code8421398090
Country of OriginIN

Product Variants

ProductModelMedia ColorNumber Of PocketsNominal HeightNominal WidthNominal DepthMax. Temp.Capacity CfmInitial ResistancePrice
AIR HANDLER 2GHL5 Pocket Air Filter Fiberglass 20 x 24 x 22 Inch | AB9YGV 2GHL5Orange520"24"22"150°F1200 CFM-€67.87
AIR HANDLER 5E861 Pocket Air Filter Fiberglass 20 x 20 x 21 Inch | AE3MDU 5E861Tan520"20"21"190°F1325 CFM0.35 in. wc€49.80
AIR HANDLER 5E862 Pocket Air Filter Fiberglass 20 x 24 x 14 Inch | AE3MDV 5E862Tan520"24"14"190°F1650 CFM0.4 in. wc€50.70
AIR HANDLER 5E863 Pocket Air Filter Fiberglass 20 x 20 x 14 Inch | AE3MDW 5E863Tan520"20"14"190°F1325 CFM0.4 in. wc€45.78
AIR HANDLER 5E864 Pocket Air Filter Fiberglass 24 x 24 x 10 Inch | AE3MDX 5E864Tan624"24"10"190°F2000 CFM0.4 in. wc€55.96
AIR HANDLER 5E865 Pocket Air Filter Fiberglass 12 x 24 x 10 Inch | AE3MDY 5E865Tan312"24"10"190°F1000 CFM0.4 in. wc€43.13
AIR HANDLER 5M410 Pocket Air Filter Synthetic 24 x 24 x 12 Inch | AE4NQX 5M410White624"24"12"190°F2000 CFM0.6 in. wc€39.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6B657 Pocket Air Filter Synthetic 20 x 20 x 14 Inch
€30.97 /unit