AIR HANDLER 5W915 Rigid Cell Air Filter 24 x 24 x 12 Inch | AE6ZGP

AIR HANDLER 5W915 Rigid Cell Air Filter 24 x 24 x 12 Inch

Item: AE6ZGP Model: 5W915
In Stock

Get it by Tuesday, Jun 10

€201.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Cell Filter
Air Flow Rate500 FPM
Filter Efficiency95%
Final Recommended Resistance1.5 in. wc
Frame/header MaterialNo Header
HeaderNone
Initial Resistance0.66 in. wc
Max. Air Flow500 FPM
Max. Temp.180°F
Media Area50 sq. ft.
Nominal Depth12"
Nominal Height24"
Nominal Width24"
Actual Depth11 1/2"
Actual Filter Size23 3/8" x 23 3/8" x 11 1/2"
Actual Height23 3/8"
Actual Width23 3/8"
Air Filter Header TypeNo Header
Frame Or Header MaterialGalvanized Steel
Gasket MaterialNone
Media ColorPink
Media MaterialFiberglass
Media Separator ConstructionMetal Pleat
Nominal Filter Size24" x 24" x 12"
Recommended Final Resistance1.5 in. wc
StandardsCLASSIFIED AS TO FLAMMABILITY ONLY, CLASS 2 R13458
Style - Air FiltersBox

Shipping Info:

Ship weight (kg) 6.3675
Ship height (cm)30.23
Ship length (cm)61.72
Ship width (cm)60.96
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthFrame/header MaterialFinal Recommended ResistanceMedia AreaFrameAir Flow RatePkg. Qty.Price
AIR HANDLER 2GGW3 Cartridge Filter 20 x 24 x 12 Inch | AB9YED 2GGW312"20"24"-1.5 in. wc104 sq. ft.Yes500 FPM1€253.72
AIR HANDLER 2GGW7 Cartridge Filter 20 x 20 x 12 Inch | AB9YEH 2GGW712"20"20"-1.5 in. wc85 sq. ft.Yes500 FPM1€260.31
AIR HANDLER 2GGX2 Cartridge Filter 24 x 24 x 6 Inch | AB9YEK 2GGX26"24"24"-1.5 in. wc60 sq. ft.Yes500 FPM1€170.47
AIR HANDLER 2GGX6 Cartridge Filter 20 x 24 x 6 Inch | AB9YEM 2GGX66"20"24"-1.5 in. wc50 sq. ft.Yes500 FPM2€160.63
AIR HANDLER 2GGY1 Cartridge Filter 12 x 24 x 6 Inch | AB9YEQ 2GGY16"12"24"-1.5 in. wc27 sq. ft.Yes500 FPM1€133.54
AIR HANDLER 2GGY5 Cartridge Filter 20 x 20 x 6 Inch | AB9YET 2GGY56"20"20"-1.5 in. wc41 sq. ft.Yes500 FPM1€211.27
AIR HANDLER 2GGY9 Cartridge Filter 24 x 24 x 12 Inch | AB9YEX 2GGY912"24"24"-1.5 in. wc125 sq. ft.Yes500 FPM1€270.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 5W915 Rigid Cell Air Filter 24 x 24 x 12 Inch
€201.81 /unit