Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 54FE84 Pleated Air Filter, 16x24x4, MERV 8, Std Capacity, Synthetic, Beverage Board | CN8DTK

AIR HANDLER 54FE84 Pleated Air Filter, 16x24x4 Size, MERV 8, Std Capacity, Synthetic, Beverage Board

Item: CN8DTK Model: 54FE84
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Actual Depth3 3/4"
Actual Filter Size15 3/8" x 23 3/8" x 3 3/4"
Actual Height15 3/8"
Actual Width23 3/8"
Air Filter CapacityStandard Capacity
Air Flow @ 300 Fpm800 CFM
Air Flow @ 500 Fpm1333 CFM
Filter Efficiency (air Filters)40%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Final Recommended Resistance1 in. wc
Frame ColorWhite
Frame/header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.22 in. wc
Initial Resistance @ 500 Fpm0.37 in. wc
Max. Temp.180°F
Max. Velocity500 FPM
Media Area16 sq. ft.
Media ColorWhite
Media MaterialSynthetic
Nominal Depth4"
Nominal Filter Size4" x 16" x 24"
Nominal Height16"
Nominal Width24"
Performance RatingMERV 8
Pleats Per Linear Feet32
StylePanel
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters40%
Filter Frame ColorWhite
Frame Or Header MaterialBeverage Board
Performance Rating (meets Or Exceeds)MERV 8
Pleats Per Linear Foot9
StandardsUL 900 CLASSIFIED
Style - Air FiltersPleated

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthPerformance RatingAir Filter CapacityNominal Filter SizeActual HeightActual WidthPrice
AIR HANDLER 20WT65 D H/C Merv 8 Plt, 10X54X1 | CN8DQL 20WT65--------€32.37
AIR HANDLER 31HH82 D Merv 13 Plt, 14X35X1 | CN8DQM 31HH82--------€35.79
AIR HANDLER 29RF66 E Fiberglass No Mtl, 8.875X24.125X1 | CN8DQN 29RF66--------€15.47
AIR HANDLER 29RF75 E H/C Merv 8 Plt, 18X28X2 | CN8DQP 29RF75--------€30.46
AIR HANDLER 42LA68 Filter | CN8DQQ 42LA68--------€85.10
AIR HANDLER 20WT61 H/C MERV 8 PLT, 10X22X1 | CN8DQT 20WT61--------€16.53
AIR HANDLER 29RF32 H/C MERV 8 PLT, 15.5X29.5X1 | CN8DQU 29RF32--------€20.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 54FE84 Pleated Air Filter, 16x24x4 Size, MERV 8, Std Capacity, Synthetic, Beverage Board
€40.93 /unit