Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 54FE74 Link Air Filter, 14 Inch Size Nominal Ht, 4.1875 Inch Size Section Width, 12 Sections | CN8DXB

AIR HANDLER 54FE74 Link Air Filter, 14 Inch Size Nominal Ht, 4.1875 Inch Size Section Width, 12 Sections

Item: CN8DXB Model: 54FE74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink Air Filter
Actual Filter Size13.25" x 49.25" x 1"
Actual Height13 1/4"
Actual Thickness1"
Actual Width49 1/4"
Air Flow @ 300 Fpm1200 CFM
Air Flow @ 500 Fpm1968 CFM
Filter Efficiency (air Filters)30%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Initial Resistance @ 500 Fpm0.5 in. wc
Link Filter Total Width50"
Max. Temp.200°F
Max. Velocity500 FPM
Media ColorGreen
Media MaterialSynthetic
Nominal Filter Size1" x 14" x 50"
Nominal Height14"
Nominal Thickness1"
Number Of Ply2
Number Of Sections12
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Section Width4.188"
StylePanel
Filter Efficiency - Air Filters30%
Frame Or Header Material9 ga. Steel Wire
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal Filter SizeNominal HeightActual HeightActual WidthActual Filter SizeMedia ColorNumber Of PlyNumber Of SectionsPrice
AIR HANDLER 45NY33 Link Air Filter, 16 Inch Size Nominal Ht, 24 Inch Size Section Width, 5 Sections | CN8DXC 45NY331" x 16" x 120"16"15 1/4"119 1/4"15.25" x 119.25" x 1"Blue35€57.57
AIR HANDLER 54FE75 Ring Panel Air Filter, 12 Inch Nominal Height, 16 Inch Section Width, 1 Sections | CN8DXD 54FE7512" x 16" x 1"12"11 1/4"15 1/4"11.25" x 15.25" x 1"Green21€18.81
AIR HANDLER 163K18 Ring Panel Air Filter, 20 Inch Nominal Height, 20 Inch Section Width, 1 Sections | CN8DXE 163K1820" x 20" x 1"20"19 1/4"19 1/4"19.25" x 19.25" x 1"Yellow41€10.49
AIR HANDLER 54FE77 Ring Panel Air Filter, 20 Inch Nominal Height, 24 Inch Section Width, 1 Sections | CN8DXF 54FE7720" x 24" x 1"20"19 1/4"23 1/4"19.25" x 23.25" x 1"Yellow41€11.32
AIR HANDLER 54FE76 Link Air Filter, 24 Inch Size Nominal Ht, 20 Inch Size Section Width, 6 Sections | CN8DXJ 54FE7624" x 120" x 1"24"23 1/4"119 1/4"23.25" x 119.25" x 1"Blue36€83.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 54FE74 Link Air Filter, 14 Inch Size Nominal Ht, 4.1875 Inch Size Section Width, 12 Sections
€46.40 /unit