AIR HANDLER 4YUU1 High Capacity Pleated Filter 15 x 30-5/8 x 1 Merv10 | AE2PMZ

AIR HANDLER 4YUU1 High Capacity Pleated Filter 15 x 30-5/8 x 1 Merv10

Item: AE2PMZ Model: 4YUU1
In Stock

Get it by Thursday, Jun 12

€14.65 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Pleated Filter
Actual Depth3/4"
Actual Height14 3/4"
Actual Width30 3/8"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.23 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area7.8 sq. ft.
Nominal Depth1"
Nominal Filter Size30.625" x 15" x 1"
Nominal Height15"
Nominal Pleat40%
Nominal Width30 5/8"
Pleats Per Linear Feet13
Actual Filter Size14 1/2" x 30 3/4" x 3/4"
Air Filter CapacityHigh Capacity
Air Flow @ 300 Fpm969 CFM
Air Flow @ 500 Fpm1615 CFM
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters50%
Filter Frame ColorWhite
Filters OutAuto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Frame Or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.20 in. wc
Initial Resistance @ 500 Fpm0.33 in. wc
Media ColorWhite
Media MaterialSynthetic
Performance Rating (meets Or Exceeds)MERV 10
Pleats Per Linear Foot13
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)79.25
Ship length (cm)40.39
Ship width (cm)28.96
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthMedia AreaPrice
AIR HANDLER 33E895 High Capacity Pleated Filter 17 x 30 x 1 Merv 10 | AC6DMR 33E89517" x 30" x 1"1"17"30"16 1/2"29 1/2"3/4"11 sq. ft.€20.87
AIR HANDLER 3DVN4 High Capacity Diamond Pleat 12 x 20 x 2 Merv10 | AC8UJV 3DVN412" x 20" x 2"2"12"20"11.375"19 3/8"1 3/4"7.2 sq. ft.€14.07
AIR HANDLER 3GRT2 High Capacity Diamond Pleat 12 x 24 x 2 Merv10 | AC9HTZ 3GRT212" x 24" x 2"2"12"24"11.375"23 3/8"1 3/4"8.6 sq. ft.€20.17
AIR HANDLER 3GRT3 High Capacity Diamond Pleat 14 x 20 x 2 Merv10 | AC9HUA 3GRT314" x 20" x 2"2"14"20"13 1/2"19 1/2"1 3/4"8.7 sq. ft.€14.79
AIR HANDLER 3GRT4 High Capacity Diamond Pleat 14 x 25 x 2 Merv10 | AC9HUB 3GRT414" x 25" x 2"2"14"25"13 1/2"24 1/2"1 3/4"11 sq. ft.€18.93
AIR HANDLER 3GRT5 High Capacity Diamond Pleat 16 x 20 x 2 Merv10 | AC9HUC 3GRT516" x 20" x 2"2"16"20"15 1/2"19 1/2"1 3/4"9.8 sq. ft.€16.26
AIR HANDLER 3GRT6 High Capacity Diamond Pleat 16 x 24 x 2 Merv10 | AC9HUD 3GRT616" x 24" x 2"2"16"24"15.375"23 3/8"1 3/4"12.1 sq. ft.€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 4YUU1 High Capacity Pleated Filter 15 x 30-5/8 x 1 Merv10
€14.65 /unit