Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 3TPZ7 Non-Pleated Air Filter, 23 x 23 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPM

AIR HANDLER 3TPZ7 Non-Pleated Air Filter, 23 x 23 x 1 Nominal Filter Size, Fiberglass, Chipboard

Item: CN8DPM Model: 3TPZ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Actual Depth3/4"
Actual Filter Size22 1/2" x 22 1/2" x 3/4"
Actual Height22 1/2"
Actual Width22 1/2"
Air Flow @ 300 Fpm1050 CFM
Filter Efficiency (air Filters)20%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame ColorBrown
Frame/header MaterialChipboard
Initial Resistance @ 300 Fpm0.07 in. wc
Max. Temp.150°F
Media Area3.5 sq. ft.
Media ColorWhite
Media MaterialFiberglass
Nominal Depth1"
Nominal Filter Size23" x 23" x 1"
Nominal Height23"
Nominal Width23"
Performance RatingMERV 5
Recommended Final Resistance0.5 in. wc
StylePanel
Filter Frame ColorBrown
Frame Or Header MaterialChipboard
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPerformance RatingNominal DepthNominal HeightNominal WidthNominal Filter SizeActual HeightActual WidthActual DepthPrice
AIR HANDLER 2DVL6 Non-Pleated Air Filter, 10 x 25 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNX 2DVL6MERV 61"10"25"1" x 10" x 25"9 1/2"24 1/2"3/4"€5.55
AIR HANDLER 491H30 Non-Pleated Air Filter, 10 x 25 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNY 491H30MERV 41"10"25"1" x 10" x 25"9 3/4"24 3/4"3/4"€6.15
AIR HANDLER 491H31 Non-Pleated Air Filter, 10 x 30 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNZ 491H31MERV 41"10"30"1" x 10" x 30"9 3/4"29 3/4"3/4"€13.40
AIR HANDLER 491H56 Non-Pleated Air Filter, 12 x 24 x 2 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DPA 491H56MERV 42"12"24"2" x 12" x 24"11 3/4"23 3/4"1 3/4"€13.82
AIR HANDLER 491H36 Non-Pleated Air Filter, 12 x 30 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DPB 491H36MERV 41"12"30"1" x 30" x 12"11 3/4"29 3/4"3/4"€14.09
AIR HANDLER 54FE69 Non-Pleated Air Filter, 13 x 25 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPC 54FE69MERV 41"13"25"13" x 25" x 1"12 3/4"24 3/4"3/4"€15.58
AIR HANDLER 54FE68 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPG 54FE68MERV 41"16"30"16" x 30" x 1"15 3/4"29 3/4"3/4"€16.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 3TPZ7 Non-Pleated Air Filter, 23 x 23 x 1 Nominal Filter Size, Fiberglass, Chipboard
€15.13 /unit