AIR HANDLER 33E963 Mini-pleat Filter 20 x 20 x 2 Merv 11 | AC6DQM

AIR HANDLER 33E963 Mini-pleat Filter 20 x 20 x 2 Merv 11

Item: AC6DQM Model: 33E963
In Stock

Get it by Tuesday, Jun 17

€121.29 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMinipleat Air Filter
Air Flow Rate500 FPM
Filter Pack EnclosurePlastic Frame
Final Resistance1 in. wc
Initial Resistance0.27 in. wc
Max. Air Flow1465 CFM
Max. Temp.150°F
Media Area150 sq. ft.
Nominal Depth2"
Nominal Height20"
Nominal Width20"
Actual Depth1 3/4"
Actual Filter Size19 3/8" x 19 3/8" x 1 3/4"
Actual Height19 3/8"
Actual Width19 3/8"
Air Filter Header TypeNo Header
Air Flow @ 300 Fpm833 CFM
Air Flow @ 500 Fpm1389 CFM
Air Flow @ 625 Fpm1736 CFM
Filter Efficiency - Air Filters65%
Filters OutAuto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Frame Or Header MaterialPlastic
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 500 Fpm0.23 in. wc
Max. Velocity625 FPM
Media ColorWhite
Media MaterialSynthetic
Media Separator ConstructionGlue
Nominal Filter Size20" x 20" x 2"
Performance RatingMERV 11
Recommended Final Resistance1 in. wc
Removes Particles Down To1 µm to 3 µm
StandardsUL 900
Style - Air FiltersBox

Shipping Info:

Ship weight (kg) 1.179
Ship height (cm)52.07
Ship length (cm)29.21
Ship width (cm)52.32
HS code8421398090
Country of OriginUS

Product Details:

    • With/Without Gasket (Without Gasket)

Product Variants

ProductModelNominal HeightNominal WidthMax. Air FlowFilter Pack EnclosureNominal DepthAir Flow RateMax. Temp.Final ResistancePrice
AIR HANDLER 33E950 Mini-pleat Filter 10 x 20 x 2 Merv 11 | AC6DPZ 33E95010"20"845 CFMPlastic Frame2"500 FPM150°F1 in. wc€100.52
AIR HANDLER 33E951 Mini-pleat Filter 12 x 20 x 2 Merv 11 | AC6DQA 33E95112"20"915 CFMBeverage Board Frame2"500 FPM150°F1 in. wc€97.82
AIR HANDLER 33E953 Mini-pleat Filter 14 x 20 x 2 Merv 11 | AC6DQC 33E95314"20"985 CFMBeverage Board Frame2"500 FPM150°F1 in. wc€114.32
AIR HANDLER 33E954 Mini-pleat Filter 14 x 25 x 2 Merv 11 | AC6DQD 33E95414"25"1405 CFMBeverage Board Frame2"500 FPM150°F1 in. wc€116.35
AIR HANDLER 33E955 Mini-pleat Filter 15 x 20 x 2 Merv 11 | AC6DQE 33E95515"20"1345 CFMBeverage Board Frame2"500 FPM150°F1 in. wc€119.98
AIR HANDLER 33E956 Mini-pleat Filter 16 x 16 x 2 Merv 11 | AC6DQF 33E95616"16"1445 CFMPlastic Frame2"500 FPM150°F1 in. wc€116.31
AIR HANDLER 33E958 Mini-pleat Filter 16 x 24 x 2 Merv 11 | AC6DQG 33E95816"24"1440 CFMBeverage Board Frame2"500 FPM150°F1 in. wc€111.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 33E963 Mini-pleat Filter 20 x 20 x 2 Merv 11
€121.29 /unit