AIR HANDLER 2JVY7 Link Air Filter 24 x 90 Inch 360 Inch Length | AC2GEG

AIR HANDLER 2JVY7 Link Air Filter 24 x 90 Inch 360 Inch Length

Item: AC2GEG Model: 2JVY7
In Stock

Get it by Tuesday, Jun 17

€54.45 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink Air Filter
Air Flow Rate375 FPM
Filter Efficiency30%
Final Resistance1 in. wc
Frame TypeInternal Wire Heat Sealed Inside Layers
Initial Resistance0.21 in. wc
MaterialPolyester
Max. Temp.150°F
Number Of Links5
Ply1
Section Height24"
Section Length90"
Sections Per Carton4
Thickness1"
Total Length360"
Actual Filter Size23 1/4" x 89 1/4" x 1"
Actual Height23 1/4"
Actual Thickness1"
Actual Width89 1/4"
Air Flow @ 300 Fpm1200 CFM
Air Flow @ 500 Fpm1968 CFM
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header Material9 ga. Steel Wire
Initial Resistance @ 500 Fpm0.50 in. wc
Link Filter Total Width90"
Max. Velocity500 FPM
Media ColorBlue
Media MaterialSynthetic
Nominal Filter Size24" x 90" x 1"
Nominal Height24"
Nominal Thickness1"
Number Of Ply3
Number Of Sections5
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Section Width18"
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)60.96
Ship length (cm)50.8
Ship width (cm)60.96
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNumber Of LinksSection HeightPlySection LengthSections Per CartonTotal LengthMaterialFilter EfficiencyPrice
AIR HANDLER 2DXR2 Link Air Filter 24 x 32 Inch 32 Inch Length | AB9LYA 2DXR2224"132"232"Polyester30%€44.18
AIR HANDLER 2DXR5 Link Air Filter 24 x 48 Inch 576 Inch Length | AB9LYC 2DXR5324"116"348"Polyester30%€31.31
AIR HANDLER 2DXT2 Link Air Filter 24 x 80 Inch 480 Inch Length | AB9LYH 2DXT2424"120"480"Polyester30%€48.76
AIR HANDLER 2DXT5 Link Air Filter 24 x 96 Inch 96 Inch Length | AB9LYK 2DXT5624"196"696"Polyester30%€57.13
AIR HANDLER 2DXT8 Link Air Filter 24 x 112 Inch 112 Inch Length | AB9LYM 2DXT8124"1112"1112"Polyester30%€72.74
AIR HANDLER 2DXU2 Link Air Filter 24 x 128 Inch 128 Inch Length | AB9LYP 2DXU2124"1128"1128"Polyester30%€72.26
AIR HANDLER 2DXU5 Link Air Filter 24 x 144 Inch 144 Inch Length | AB9LYT 2DXU5924"1144"9144"Polyester30%€82.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2JVY7 Link Air Filter 24 x 90 Inch 360 Inch Length
€54.45 /unit