Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 2JVA2 Pocket Air Filter Synthetic 20 x 24 x 36 Inch | AC2FZN

AIR HANDLER 2JVA2 Pocket Air Filter Synthetic 20 x 24 x 36 Inch

Item: AC2FZN Model: 2JVA2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.82 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Air Filter
Air Flow Rate500 FPM
Capacity Cfm1200 CFM
Filter Efficiency95%
Final Resistance1 in. wc
Frame FinishGalvanized
Frame MaterialSteel
Frame Size0.812"
Initial Resistance0.45 in. wc
MaterialSynthetic
Material Thickness24 ga.
Max. Temp.150°F
Media Area72 sq. ft.
Media ColorYellow
Nominal Depth36"
Nominal Height20"
Nominal Width24"
Number Of Pockets6
Actual Depth36"
Actual Filter Size23 3/8" x 11 3/8" x 36
Actual Height23 3/8"
Actual Width19 3/8"
Air Filter Header TypeSingle Header
Air Flow @ 300 Fpm1000 CFM
Air Flow @ 500 Fpm1667 CFM
Filter Efficiency - Air Filters90% to 95%
Filters OutCooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Frame Or Header MaterialGalvanized Steel
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.27 in. wc
Initial Resistance @ 500 Fpm0.45 in. wc
Max. Velocity500 FPM
Media MaterialSynthetic
Nominal Filter Size24" x 20" x 36"
Performance RatingMERV 14
Recommended Final Resistance1 in. wc
Removes Particles Down To0.3 µmto 1 µm
StandardsUL 900
Style - Air FiltersBag

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8421398090
Country of OriginUS

Product Variants

ProductModelMedia ColorNumber Of PocketsNominal HeightNominal WidthNominal DepthMax. Temp.Capacity CfmInitial ResistancePrice
AIR HANDLER 2DVX1 Pocket Air Filter Fiberglass 24 x 24 x 22 Inch | AB9LNG 2DVX1Yellow1024"24"22"150°F2000 CFM0.55 in. wc€145.38
AIR HANDLER 2DVX2 Pocket Air Filter Fiberglass 24 x 24 x 30 Inch | AB9LNH 2DVX2Yellow1024"24"30"150°F2000 CFM0.45 in. wc€166.31
AIR HANDLER 2DYK3 Pocket Air Filter Synthetic 20 x 24 x 22 Inch | AB9MFE 2DYK3White820"24"22"150°F1200 CFM-€82.30
AIR HANDLER 2GFK7 Pocket Air Filter Fiberglass 24 x 24 x 15 Inch | AB9XXU 2GFK7Yellow1024"24"15"150°F2000 CFM0.58 in. wc€113.50
AIR HANDLER 2GGG4 Pocket Air Filter Synthetic 24 x 24 x 10 Inch | AB9YBJ 2GGG4Yellow624"24"10"150°F2000 CFM0.98 in. wc€59.97
AIR HANDLER 2GGV6 Pocket Air Filter Fiberglass 20 x 24 x 22 Inch | AB9YDZ 2GGV6Orange520"24"22"150°F1200 CFM-€88.86
AIR HANDLER 2GGW6 Pocket Air Filter Fiberglass 12 x 24 x 22 Inch | AB9YEG 2GGW6Orange412"24"22"150°F1000 CFM-€87.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2JVA2 Pocket Air Filter Synthetic 20 x 24 x 36 Inch
€78.82 /unit