AIR HANDLER 2JUK6 Link Air Filter 16 x 48 Inch 48 Inch Length | AC2FWT

AIR HANDLER 2JUK6 Link Air Filter 16 x 48 Inch 48 Inch Length

Item: AC2FWT Model: 2JUK6
In Stock

Get it by Tuesday, Jun 17

€23.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink Air Filter
Air Flow Rate375 FPM
Filter Efficiency30%
Final Resistance1 in. wc
Frame TypeInternal Wire Heat Sealed Inside Layers
Initial Resistance0.21 in. wc
MaterialPolyester
Max. Temp.150°F
Number Of Links2
Ply1
Section Height16"
Section Length48"
Sections Per Carton2
Thickness1"
Total Length48"
Actual Filter Size15 1/4" x 47 1/4" x 1"
Actual Height15 1/4"
Actual Thickness1"
Actual Width47 1/4"
Air Flow @ 300 Fpm1200 CFM
Air Flow @ 500 Fpm1968 CFM
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header Material9 ga. Steel Wire
Initial Resistance @ 500 Fpm0.50 in. wc
Link Filter Total Width48"
Max. Velocity500 FPM
Media ColorBlue
Media MaterialSynthetic
Nominal Filter Size16" x 48" x 1"
Nominal Height16"
Nominal Thickness1"
Number Of Ply3
Number Of Sections2
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Section Width24"
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)60.96
Ship length (cm)40.64
Ship width (cm)60.96
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNumber Of LinksSection HeightPlySection LengthSections Per CartonTotal LengthMaterialFilter EfficiencyPrice
AIR HANDLER 2DXR2 Link Air Filter 24 x 32 Inch 32 Inch Length | AB9LYA 2DXR2224"132"232"Polyester30%€44.18
AIR HANDLER 2DXR5 Link Air Filter 24 x 48 Inch 576 Inch Length | AB9LYC 2DXR5324"116"348"Polyester30%€31.31
AIR HANDLER 2DXT2 Link Air Filter 24 x 80 Inch 480 Inch Length | AB9LYH 2DXT2424"120"480"Polyester30%€48.76
AIR HANDLER 2DXT5 Link Air Filter 24 x 96 Inch 96 Inch Length | AB9LYK 2DXT5624"196"696"Polyester30%€57.13
AIR HANDLER 2DXT8 Link Air Filter 24 x 112 Inch 112 Inch Length | AB9LYM 2DXT8124"1112"1112"Polyester30%€72.74
AIR HANDLER 2DXU2 Link Air Filter 24 x 128 Inch 128 Inch Length | AB9LYP 2DXU2124"1128"1128"Polyester30%€72.26
AIR HANDLER 2DXU5 Link Air Filter 24 x 144 Inch 144 Inch Length | AB9LYT 2DXU5924"1144"9144"Polyester30%€82.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2JUK6 Link Air Filter 16 x 48 Inch 48 Inch Length
€23.79 /unit