Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 2GHC5 Pocket Air Filter Fiberglass 12 x 24 x 15 Inch | AB9YFJ

AIR HANDLER 2GHC5 Pocket Air Filter Fiberglass 12 x 24 x 15 Inch

Item: AB9YFJ Model: 2GHC5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.05 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Air Filter
Air Flow Rate500 FPM
Capacity Cfm1000 CFM
Filter Efficiency85%
Final Resistance1 in. wc
Frame FinishGalvanized
Frame MaterialSteel
Frame Size0.812"
MaterialFiberglass
Material Thickness24 ga.
Max. Temp.150°F
Media ColorOrange
Nominal Depth15"
Nominal Height12"
Nominal Width24"
Number Of Pockets3
Actual Depth15"
Actual Filter Size23 3/8" x 11 3/8" x 15
Actual Height23 3/8"
Actual Width11 3/8"
Air Filter Header TypeSingle Header
Air Flow @ 300 Fpm600 CFM
Air Flow @ 500 Fpm1000 CFM
Filter Efficiency - Air Filters80% to 85%
Filters OutCooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Frame Or Header MaterialGalvanized Steel
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.31 in. wc
Initial Resistance @ 500 Fpm0.52 in. wc
Max. Velocity500 FPM
Media Area15 sq. ft.
Media MaterialFiberglass
Nominal Filter Size24" x 12" x 15"
Performance RatingMERV 13
Recommended Final Resistance1 in. wc
Removes Particles Down To0.3 µmto 1 µm
StandardsUL 900
Style - Air FiltersBag

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8421398090
Country of OriginUS

Product Variants

ProductModelMedia ColorNumber Of PocketsNominal HeightNominal WidthNominal DepthMax. Temp.Capacity CfmInitial ResistancePrice
AIR HANDLER 2ACC3 Pocket Air Filter Fiberglass 24 x 24 x 12 Inch | AB8XJA 2ACC3Pink624"24"12"150°F2000 CFM0.5 in. wc€66.61
AIR HANDLER 2DVU6 Pocket Air Filter Fiberglass 24 x 24 x 22 Inch | AB9LNE 2DVU6Pink1024"24"22"150°F2000 CFM0.35 in. wc€121.46
AIR HANDLER 2DVU7 Pocket Air Filter Fiberglass 24 x 24 x 30 Inch | AB9LNF 2DVU7Pink1024"24"30"150°F2000 CFM0.3 in. wc€149.40
AIR HANDLER 2GFT7 Pocket Air Filter Fiberglass 24 x 24 x 15 Inch | AB9XYP 2GFT7Pink1024"24"15"150°F2000 CFM0.42 in. wc€79.28
AIR HANDLER 2GFU2 Pocket Air Filter Fiberglass 24 x 24 x 15 Inch | AB9XYT 2GFU2Pink824"24"15"150°F2000 CFM0.42 in. wc€65.97
AIR HANDLER 2GFU6 Pocket Air Filter Fiberglass 12 x 24 x 15 Inch | AB9XYW 2GFU6Pink612"24"15"150°F1000 CFM0.52 in. wc€73.89
AIR HANDLER 2GGE7 Pocket Air Filter Synthetic 20 x 24 x 29 Inch | AB9YAY 2GGE7Pink820"24"29"150°F1200 CFM0.29 in. wc€90.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2GHC5 Pocket Air Filter Fiberglass 12 x 24 x 15 Inch
€46.05 /unit