AIR HANDLER 2EKD7 Antimicrobial Pleat Filter 22 x 22 x 1 Merv8 | AB9PLD

AIR HANDLER 2EKD7 Antimicrobial Pleat Filter 22 x 22 x 1 Merv8

Item: AB9PLD Model: 2EKD7
In Stock

Get it by Friday, Jun 13

€15.91 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntimicrobial Pleated Filter
Actual Depth3/4"
Actual Height21 3/4"
Actual Width21 3/4"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.25 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area7.8 sq. ft.
Nominal Depth1"
Nominal Filter Size22" x 22" x 1"
Nominal Height22"
Nominal Width22"
Pleats Per Linear Feet15
Actual Filter Size21 3/4" x 21 3/4" x 3/4"
Air Filter CapacityHigh Capacity
Air Flow @ 300 Fpm1008 CFM
Air Flow @ 500 Fpm1681 CFM
Common ApplicationsAntimicrobial
Filter Efficiency - Air Filters40%
Filter Frame ColorWhite
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.20 in. wc
Initial Resistance @ 500 Fpm0.33 in. wc
Media ColorWhite
Media MaterialSynthetic
Performance Rating (meets Or Exceeds)MERV 8
Pleats Per Linear Foot15
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)57.66
Ship length (cm)57.15
Ship width (cm)29.21
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthHigh Initial ResistancePkg. Qty.Price
AIR HANDLER 15A722 High Capacity Pleated Filter 24 x 30 x 2 Merv8 | AA6URD 15A72224" x 30" x 2"2"24"30"24"30"1 3/4"0.24 in. wc1€18.12
AIR HANDLER 1TBE6 High Capacity Pleated Filter 18 x 20 x 2 Merv8 | AB3GQJ 1TBE618" x 20" x 2"2"18"20"17 1/2"19 1/2"1 3/4"0.3 in. wc1€10.61
AIR HANDLER 1TBE7 High Capacity Pleated Filter 18 x 18 x 2 Merv8 | AB3GQK 1TBE718" x 18" x 2"2"18"18"17 1/2"17 1/2"1 3/4"0.3 in. wc1€11.67
AIR HANDLER 1TBE9 High Capacity Pleated Filter 16 x 30 x 1 Merv8 | AB3GQM 1TBE916" x 30" x 1"1"16"30"15 1/2"29 1/2"3/4"0.24 in. wc1€13.40
AIR HANDLER 21C094 High Capacity Pleated Filter 21 x 21 x 1 Merv8 | AB6EMR 21C09421" x 21" x 1"1"21"21"21"21"3/4"0.34 in. wc1€11.51
AIR HANDLER 21C095 High Capacity Pleated Filter 20 x 22 x 1 Merv8 | AB6EMT 21C09520" x 22" x 1"1"20"22"20"22"3/4"0.3 in. wc1€12.05
AIR HANDLER 21C096 High Capacity Pleated Filter 10 x 36 x 1 Merv8 | AB6EMU 21C09610" x 36" x 1"1"10"36"10"36"3/4"0.3 in. wc1€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2EKD7 Antimicrobial Pleat Filter 22 x 22 x 1 Merv8
€15.91 /unit