Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 10055.011630 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPH

AIR HANDLER 10055.011630 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard

Item: CN8DPH Model: 10055.011630Cross Ref: 52CN22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Actual Depth3/4"
Actual Filter Size15 1/4" x 29 1/2" x 3/4"
Actual Height15 1/4"
Actual Width29 1/2"
Air Flow @ 300 Fpm1000 CFM
Filter Efficiency (air Filters)15%
Filters OutCarpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Frame ColorBrown
Frame/header MaterialChipboard
Initial Resistance @ 300 Fpm0.07 in. wc
Max. Temp.180°F
Media Area3.3 sq. ft.
Media ColorWhite
Media MaterialFiberglass
Nominal Depth1"
Nominal Filter Size16" x 30" x 1"
Nominal Height16"
Nominal Width30"
Performance RatingMERV 4
Recommended Final Resistance0.5 in. wc
StylePanel
Filter Efficiency - Air Filters15%
Filter Frame ColorBrown
Frame Or Header MaterialChipboard
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPerformance RatingNominal DepthNominal HeightNominal WidthNominal Filter SizeActual HeightActual WidthActual DepthPrice
AIR HANDLER 2DVL6 Non-Pleated Air Filter, 10 x 25 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNX 2DVL6MERV 61"10"25"1" x 10" x 25"9 1/2"24 1/2"3/4"€5.55
AIR HANDLER 491H30 Non-Pleated Air Filter, 10 x 25 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNY 491H30MERV 41"10"25"1" x 10" x 25"9 3/4"24 3/4"3/4"€6.15
AIR HANDLER 491H31 Non-Pleated Air Filter, 10 x 30 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DNZ 491H31MERV 41"10"30"1" x 10" x 30"9 3/4"29 3/4"3/4"€13.40
AIR HANDLER 491H56 Non-Pleated Air Filter, 12 x 24 x 2 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DPA 491H56MERV 42"12"24"2" x 12" x 24"11 3/4"23 3/4"1 3/4"€13.82
AIR HANDLER 491H36 Non-Pleated Air Filter, 12 x 30 x 1 Nominal Filter Size, Polyester-Coated Fiberglass | CN8DPB 491H36MERV 41"12"30"1" x 30" x 12"11 3/4"29 3/4"3/4"€14.09
AIR HANDLER 54FE69 Non-Pleated Air Filter, 13 x 25 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPC 54FE69MERV 41"13"25"13" x 25" x 1"12 3/4"24 3/4"3/4"€15.58
AIR HANDLER 54FE68 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard | CN8DPG 54FE68MERV 41"16"30"16" x 30" x 1"15 3/4"29 3/4"3/4"€16.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 10055.011630 Non-Pleated Air Filter, 16 x 30 x 1 Nominal Filter Size, Fiberglass, Chipboard
€9.92 /unit