Flat Shipping

Flat Shipping at €24.99 + VAT

AIPHONE GT-103H Rain Hood, Mounting Products, Gt Entry Panels, 12 Inch Width X 36 Inch H X 2 Inch D | CN8DGH

AIPHONE GT-103H Rain Hood, Mounting Products, Gt Entry Panels, 12 Inch Width X 36 Inch Height x 2 Inch D

Item: CN8DGH Model: GT-103HCross Ref: 457F19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€288.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Depth2"
Features(3) Modules
For Use WithGT Entry Panels
Height36"
Width12"
Compatible Product TypeEntrance Panel
Compatible With SeriesSeries GT
Overall Depth2"
Overall Height36"
Overall Width12"
Product TypeRain Hood

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTH

Product Variants

ProductModelMPNPrice
AIPHONE GT-202H Rain Hood, Mounting Products, Gt Entry Panels | CN8DGD GT-202HGT-202H€342.26
AIPHONE GT-102H Rain Hood, Mounting Products, Gt Entry Panels, 12 Inch Width X 24 Inch H X 2 Inch D | CN8DGE GT-102HGT-102H€268.93
AIPHONE GT-104H Rain Hood, Mounting Products, Gt Entry Panels, 12 Inch Width X 48 Inch H X 2 Inch D | CN8DGF GT-104HGT-104H€398.51
AIPHONE GT-203H Rain Hood, Mounting Products, Gt Entry Panels, 24 Inch Width X 36 Inch H X 2 Inch D | CN8DGG GT-203HGT-203H€400.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIPHONE GT-103H Rain Hood, Mounting Products, Gt Entry Panels, 12 Inch Width X 36 Inch Height x 2 Inch D
€288.25 /unit