Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 704059-080806 Reducing Tee Low Lead Brass 1000 Psi | AF7EYH 20XN39

ANDERSON METALS CORP. PRODUCTS 704059-080806 Reducing Tee Low Lead Brass 1000 Psi

Item: AF7EYH Model: 704059-080806Cross Ref: 20XN39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Temp. Range-65°F to +250°F
Tube Size1/2" x 1/2" x 3/8"
ApplicationAir, Non-Potable Water, Potable Water
Fitting MaterialBrass
Fitting Side A Connection TypeFlared
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeFlared
Fitting Side B Tube Outer Diameter1/2"
Fitting Side C Connection TypeFlared
Fitting Side C Tube Outer Diameter3/8"
Fitting Thread Size3/4"-16
Flare Angle45°
Maximum Operating Pressure1000 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature65°F
Overall Length2 7/16"
Specific Fitting ShapeReducing Tee
StandardsASA, ASME, SAE

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelTube SizeMax. PressureBody MaterialTemp. RangePrice
ANDERSON METALS 704057-0806 Reducing Tee Low Lead Brass 750 Psi | AF7EYE 20XN36 704057-08063/8" x 1/2"750 psiLow Lead Brass-65°F to +250°F€23.01
ANDERSON METALS 704059-060604 Reducing Tee Low Lead Brass 1000 Psi | AF7EYF 20XN37 704059-0606043/8" x 3/8" x 1/4"1000 psiLow Lead Brass-65°F to +250°F€20.76
ANDERSON METALS 704059-060608 Reducing Tee Low Lead Brass 1000 Psi | AF7EYG 20XN38 704059-0606083/8" x 3/8" x 1/2"1000 psiLow Lead Brass-65°F to +250°F€26.92
ANDERSON METALS 704059-080810 Reducing Tee Low Lead Brass 1000 Psi | AF7EYJ 20XN40 704059-0808101/2" x 1/2" x 5/8"1000 psiLow Lead Brass-65°F to +250°F€45.54
ANDERSON METALS 704059-101008 Reducing Tee Low Lead Brass 650 Psi | AF7EYK 20XN41 704059-1010085/8" x 5/8" x 1/2"650 psiLow Lead Brass-65°F to +250°F€49.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 704059-080806 Reducing Tee Low Lead Brass 1000 Psi
€36.70 /unit