Flat Shipping

Flat Shipping at €24.99 + VAT

AIGNER INDEX WRS1253 Abel Holder, 3 Inch X 1 1/4 Inch Size, Clear, Slide-In, 25 Label Holders | CN8DDY

AIGNER LABEL HOLDER WRS1253 Abel Holder, 3 Inch X 1 1/4 Inch Size, Clear, Slide-In, 25 Label Holders

Item: CN8DDY Model: WRS1253Cross Ref: 23PA84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
ColorClear
FinishSmooth
Label Attachment TypeSlide In
Length3"
MaterialPlastic
Mounting TypeSnap On
Number Of Label Holders25
Width1 1/4"
Overall Length3"
Overall Width1 1/4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialNumber Of Label HoldersLabel Attachment TypeNumber Of SheetsPaper ThicknessPkg. Qty.Price
AIGNER INDEX LI-21-20 Label Holder Insert Sheets, 11 Inch x 8 1/2 in, White, 50 Sheets, 0.012 mm Paper Thick | CN8DDZ LI-21-20WhitePaper--500.012 mm50€23.78
AIGNER INDEX BC-13 Label Holder, 3 Inch x 1 in, Clear, Slide-In, 25 Label Holders, Snap-On, PVC, Smooth | CN8DEB BC-13ClearPlastic25Slide In--25€26.97
AIGNER INDEX IDA-35 Label Holder, 3 Inch x 3 in, Clear, Slide-In, 25 Label Holders, Self-Adhesive, PVC | CN8DEC IDA-35ClearPlastic25Slide In--25€22.98
RFQ
AIGNER INDEX BB-753 Label Holder, 3 Inch x 3/4 in, White, Slide-In, 25 Label Holders, Self-Adhesive, PVC | CN8DED BB-753WhitePlastic25Slide In--25€27.78
AIGNER INDEX BB-1754 Label Holder, 4 Inch x 1 3/4 in, White, Slide-In, 25 Label Holders, Self-Adhesive, PVC | CN8DEE BB-1754WhitePlastic25Slide In--25€32.22
AIGNER INDEX BB-2254 Label Holder, 4 Inch x 2 1/4 in, White, Slide-In, 25 Label Holders, Self-Adhesive, PVC | CN8DEF BB-2254WhitePlastic25Slide In--25€36.71
AIGNER INDEX EP-2400 Label Holder, 4 Inch x 2 in, Clear, Slide-In, 25 Label Holders, Snap-On, PVC, Smooth | CN8DEG EP-2400ClearPlastic25Slide In--25€54.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNER LABEL HOLDER WRS1253 Abel Holder, 3 Inch X 1 1/4 Inch Size, Clear, Slide-In, 25 Label Holders
€41.03 /pack