Flat Shipping

Flat Shipping at €24.99 + VAT

AIGNEP 85320-53-32 Y-Connector, Nylon, Push-to-Connect x Push-to-Connect, For 5/32 Inch Tube OD | CN8DDX

AIGNEP 85320-53-32 Y-Connector, Nylon, Push-to-Connect x Push-to-Connect, For 5/32 Inch Tube OD

Item: CN8DDX Model: 85320-53-32Cross Ref: 49JX44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Connector
ApplicationAir
Body MaterialComposite
ColorBlack
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter0.156"
Fitting Side B Connection TypePush To Connect
Fitting Side B Pipe Size0.156"
Fitting Thread Size#10-32
Fittings Sub-categoryWyes
Length1.438"
MaterialNylon
Max. Operating Pressure250 psi
Max. Operating Temp.160°F
Min. Operating Temp.0°F
Release Ring MaterialAcrylonitrile Butadiene Copolymer
Specific Fitting ShapeWye
Sub-brandSwift Fit
System Of MeasurementImperial
Thread Sealant TypeNBR 70
Thread Size5/16"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureApplicationSpecific Fitting ShapeFitting Side B Connection TypeFitting Side A Tube Outer DiameterMaterialFitting Side B Pipe SizeFitting Side B Tube Outer DiameterPrice
AIGNEP 55110-6-M5 Elbow 5 mm Pipe Size | CN8DCT 55110-6-M5250 psiAir, VacuumElbow AdapterUniversal6 mmComposite5 mm-€7.93
AIGNEP 55110-4-M5 Elbow 5 mm Pipe Size | CN8DCU 55110-4-M5250 psiAir, VacuumElbow AdapterUniversal4 mmComposite5 mm-€7.75
AIGNEP 85110-03-02 Elbow Connector, Composite, Push-To-Connect X Universal, 3/16 Inch Tube Od | CN8DCV 85110-03-02250 psiAir, VacuumElbow AdapterUniversal0.188"Composite1/8"-€4.95
AIGNEP 55360-10-6-1/4 Push To Connect Fitting, Nylon, Push-To-Connect x Universal | CN8DDA 55360-10-6-1/4250 psiAir, VacuumOutlet ManifoldUniversal10 mmNylon1/4"6 mm€14.71
AIGNEP 55360-8-4-1/4 Push To Connect Fitting, Nylon, Push-To-Connect x Universal | CN8DDB 55360-8-4-1/4250 psiAir, VacuumOutlet ManifoldUniversal8 mmNylon1/4"4 mm€13.35
AIGNEP 55360-6-4-1/4 Push To Connect Fitting, Nylon, Push-To-Connect x Universal | CN8DDC 55360-6-4-1/4250 psiAir, VacuumOutlet ManifoldUniversal6 mmNylon1/8"4 mm€13.31
AIGNEP 55360-8-6-1/8 Push To Connect Fitting, Nylon, Push-To-Connect x Universal | CN8DDD 55360-8-6-1/8250 psiAir, VacuumOutlet ManifoldUniversal8 mmNylon3/8"6 mm€13.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 85320-53-32 Y-Connector, Nylon, Push-to-Connect x Push-to-Connect, For 5/32 Inch Tube OD
€8.41 /unit