AIGNEP 85222-53-02 Composite Swivel Run Tee, 5/32 Inch Tube x 1/8 Inch Swift-Fit | CL7WAH

AIGNEP 85222-53-02 Composite Swivel Run Tee, 5/32 Inch Tube x 1/8 Inch Swift-Fit

Item: CL7WAH Model: 85222-53-02Cross Ref: 49JX22
Limited Availability
€2.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Body MaterialComposite
ColorBlack
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting MaterialNylon
Fitting Side C Connection TypeUniversal
Fittings Sub-categoryTees
System Of MeasurementImperial
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/32"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter5/32"
Fitting Side C Pipe Size1/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Overall Length1 11/32"
Specific Fitting ShapeAdapter Tee
StandardsEN 331, REACH, ROHS

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)3.41
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 85222-53-02 Composite Swivel Run Tee, 5/32 Inch Tube x 1/8 Inch Swift-Fit
€2.43 /unit