Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP NH1650C400B0650 Coupling, Zinc-Plated Steel, Vibration, 4 Inch Coupling Connection | CN8DAG

AEROQUIP NH1650C400B0650 Coupling, Zinc-Plated Steel, Vibration, 4 Inch Coupling Connection

Item: CN8DAG Model: NH1650C400B0650Cross Ref: 801UP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€487.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationChemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Bolt MaterialSteel
FinishZinc Plated
Fitting MaterialSteel
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeCoupling
For Movement TypeVibration
Includes SealSelf Restraining
Max. Operating Pressure150 psi
Overall Length6 1/2"
Seal MaterialBuna
Finish/coatingZinc Plated
Maximum Operating Pressure150 psi
Pipe Fitting MaterialSteel

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthIncludes SealFitting Side A Nominal Pipe SizeFitting MaterialFitting Side A TypeSeal MaterialFinishPrice
AEROQUIP NH1600C150B0350 Coupling, Zinc-Plated Steel, Vibration, 1 1/2 Inch Coupling Connection | CN8CZQ NH1600C150B0350200 psi3 1/2"Standard1 1/2"SteelCouplingBunaZinc Plated€196.31
AEROQUIP NH1650C150B0350 Coupling, Zinc-Plated Steel, Vibration, 1 1/2 Inch Coupling Connection | CN8CZR NH1650C150B0350200 psi3 1/2"Self Restraining1 1/2"SteelCouplingBunaZinc Plated€239.51
AEROQUIP NH1600C125B0325 Coupling, Zinc-Plated Steel, Vibration, 1 1/4 Inch Coupling Connection | CN8CZT NH1600C125B0325200 psi3 1/4"Standard1 1/4"SteelCouplingBunaZinc Plated€203.95
AEROQUIP NH1600C100B0288 Coupling, Zinc-Plated Steel, Vibration, 1 Inch Coupling Connection | CN8CZU NH1600C100B0288200 psi2 7/8"Standard1"SteelCouplingBunaZinc Plated€185.68
AEROQUIP NH1600C250B0650 Coupling, Zinc-Plated Steel, Vibration, 2 1/2 Inch Coupling Connection | CN8CZV NH1600C250B0650150 psi6 1/2"Standard2 1/2"SteelCouplingBunaZinc Plated€398.53
AEROQUIP NH1650C200B0400 Coupling, Zinc-Plated Steel, Vibration, 2 Inch Coupling Connection | CN8CZW NH1650C200B0400200 psi4"Self Restraining2"SteelCouplingBunaZinc Plated€272.84
AEROQUIP NH1600C200B0400 Coupling, Zinc-Plated Steel, Vibration, 2 Inch Coupling Connection | CN8CZX NH1600C200B0400200 psi4"Standard2"SteelCouplingBunaZinc Plated€235.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP NH1650C400B0650 Coupling, Zinc-Plated Steel, Vibration, 4 Inch Coupling Connection
€487.36 /unit