Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP FF1868T1620S Elbow, 90 Deg., 1 x 1 1/4 Inch Size, Male x Male, ORS x ORB, Rigid | CJ2MMM

AEROQUIP FF1868T1620S Elbow, 90 Deg., 1 x 1 1/4 Inch Size, Male x Male, ORS x ORB, Rigid

Item: CJ2MMM Model: FF1868T1620SCross Ref: 55DX44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size1 1/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi

Shipping Info:

Ship weight (kg) 0.7515

Product Variants

ProductModelMax. Operating PressureFitting MaterialFitting TypeMale Jic SizePrice
AEROQUIP 900599-20S Hose Adapter Male Jic 1-5/8-12 | AA6PRN 14L799 900599-20S3500 psiCarbon Steel-13"€29.50
AEROQUIP 2250-6-6S Hydraulic Hose Adapter 90 Degree Elbow 4000 Psi | AD6RHL 49U023 2250-6-6S4000 psiCarbon SteelMNPT-€17.42
AEROQUIP FF2209T1616S Hydraulic Hose Adapter, 1 x 1 Inch Size, JIC x ORS, Swivel, Straight | CJ2MLN FF2209T1616S----€158.33
AEROQUIP FF2030T1212S Hydraulic Hose Adapter, 3/4 x 3/4 Inch Size, Male, ORS x ORS, Rigid | CJ2MLP FF2030T1212S----€62.92
AEROQUIP FF1868T0408S Elbow, 90 Deg., 1/4 x 1/2 Inch Size, Male x Male, ORS x ORB, Rigid | CJ2MLQ FF1868T0408S----€39.05
AEROQUIP 259-2046-6-6 Hydraulic Hose Adapter, 3/8 x 3/8 Inch Size, Female, NPSM x NPTF | CJ2MLR 259-2046-6-6----€73.74
AEROQUIP FF2001T1616S Hydraulic Hose Adapter, 1 x 1 x 1 Inch Size, Male, ORS x NPTF x ORS, Rigid | CJ2MLT FF2001T1616S----€224.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP FF1868T1620S Elbow, 90 Deg., 1 x 1 1/4 Inch Size, Male x Male, ORS x ORB, Rigid
€77.31 /unit