Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1NE72 Dust Mop Kit Microfiber 24 Inch Launderable | AB2QTP

TOUGH GUY 1NE72 Dust Mop Kit Microfiber 24 Inch Launderable

Item: AB2QTP Model: 1NE72
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop Kit
AntimicrobialNo
ColorBlue
Color CodeNo
Depth6"
End TypeLoop
Frame MaterialMetal
Handle Length60"
Handle MaterialWood
LaunderableYes
Length24"
MaterialMicrofiber
Width6"
Color Coding SystemNo
Compatible Grainger Part Number1NFF8, 1TZG3
Display Qty1
Dry Weight17 oz.
Includes(3) Dust Mop Pads
Includes HandleNo
Includes Wet Mop TailbandNo
Mop Connection TypeHook And Loop
Mop End TypeLoop
Product TypeDust Mop

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)63.5
Ship width (cm)20.32
HS code9603900000
Country of OriginCN

Product Variants

ProductModelLaunderableMaterialHandle MaterialColor CodeAntimicrobialConnection TypePrice
TOUGH GUY 1NE71 Dust Mop Kit Microfiber 18 Inch Launderable | AB2QTN 1NE71YesMicrofiberWoodNoNoClip On€41.72
TOUGH GUY 1NE73 Dust Mop Kit Microfiber 36 Inch Launderable | AB2QTQ 1NE73YesMicrofiberWoodNoNo-€70.32
TOUGH GUY 1NE74 Dust Mop Kit Microfiber 48 Inch Launderable | AB2QTR 1NE74YesMicrofiberWoodNoNoClip On€98.86
TOUGH GUY 1TZD9 Dust Mop Kit Cotton 24 Inch Not Launderable | AB3KZG 1TZD9NoCottonWoodNoNoClip On€40.16
RFQ
TOUGH GUY 1TZE1 Dust Mop Kit Cotton 36 Inch Not Launderable | AB3KZH 1TZE1NoCottonWoodNoNoClip On€48.04
RFQ
TOUGH GUY 1TZE2 Dust Mop Kit Cotton 48 Inch Not Launderable | AB3KZJ 1TZE2NoCottonWoodNoNoClip On€59.91
RFQ
TOUGH GUY 56FJ79 Wood Dust Mop Kit, Nylon, Polyester, Steel | CH6KJG 56FJ79 56FJ79Yes-Wood---€50.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1NE72 Dust Mop Kit Microfiber 24 Inch Launderable
€65.99 /unit