Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP FC8779-0808S Hydraulic Crimp Fitting, Straight, JIC x Crimp, Steel | CJ2LXT

AEROQUIP FC8779-0808S Hydraulic Crimp Fitting, Straight, JIC x Crimp, Steel

Item: CJ2LXT Model: FC8779-0808SCross Ref: 46AD20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.3/8"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
StandardsSAE J514
Thread Size3/4"-16
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelMPNPkg. Qty.Price
AEROQUIP 4SA24MB24 Hydraulic Crimp Fitting, Straight, -24 Hose Dash Size, ORB x Crimp, Steel | CJ2LXV 4SA24MB244SA24MB241€301.72
AEROQUIP 1AA20SP20 Hydraulic Crimp Fitting, Straight, -20 Hose Dash Size, Swivel, Steel | CJ2LXW 1AA20SP201AA20SP201€188.79
AEROQUIP FJ3152-0404S Hydraulic Crimp Fitting, Straight, -4 Hose Dash Size, NPTF x Crimp, Steel | CJ2LXX FJ3152-0404SFJ3152-0404S1€13.99
AEROQUIP 4S16BF16 Hydraulic Crimp Fitting, Straight, Swivel, -16 Hose Dash Size, Steel | CJ2LXY 4S16BF164S16BF161€84.60
AEROQUIP 1AA20MP20 Hydraulic Crimp Fitting, Straight, -20 Hose Dash Size, Rigid, Steel | CJ2LXZ 1AA20MP201AA20MP201€97.83
AEROQUIP FJ3114-2020S Hydraulic Crimp Fitting, Straight, JIC x Crimp, -20 Hose Dash Size, Steel | CJ2LYB FJ3114-2020SFJ3114-2020S1€89.63
AEROQUIP FJ3152-2020S Hydraulic Crimp Fitting, Straight, Rigid, -20 Hose Dash Size, Steel | CJ2LYC FJ3152-2020SFJ3152-2020S1€84.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP FC8779-0808S Hydraulic Crimp Fitting, Straight, JIC x Crimp, Steel
€28.62 /unit