Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 4SA8MJ8 Hydraulic Crimp Fitting, Straight, JIC x Crimp, -8 Hose Dash Size, Steel | CJ2MEU

AEROQUIP 4SA8MJ8 Hydraulic Crimp Fitting, Straight, JIC x Crimp, -8 Hose Dash Size, Steel

Item: CJ2MEU Model: 4SA8MJ8Cross Ref: 472A30
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Fitting MaterialSteel x Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose Dash Size-8
For Hose I.d.1/2"
For Use With Hose SeriesEC525-12 to -32, EC600-12, -16, EC810-12, -16, FC254-12 to -32, FC273B-12, -16, FC500-12 to -24, FC636-12 to -32, FC736-12 to -32, GH493-12, GH506-12 to -32, H430-12 to -32, H430R-12 to -32, H464-12 to -32, H471-12 to -24, H485-16
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1176
Thread Size3/4"-16
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.135

Product Variants

ProductModelMPNPkg. Qty.Price
AEROQUIP FC8779-0808S Hydraulic Crimp Fitting, Straight, JIC x Crimp, Steel | CJ2LXT FC8779-0808SFC8779-0808S1€24.74
AEROQUIP 4SA24MB24 Hydraulic Crimp Fitting, Straight, -24 Hose Dash Size, ORB x Crimp, Steel | CJ2LXV 4SA24MB244SA24MB241€301.72
AEROQUIP 1AA20SP20 Hydraulic Crimp Fitting, Straight, -20 Hose Dash Size, Swivel, Steel | CJ2LXW 1AA20SP201AA20SP201€188.79
AEROQUIP FJ3152-0404S Hydraulic Crimp Fitting, Straight, -4 Hose Dash Size, NPTF x Crimp, Steel | CJ2LXX FJ3152-0404SFJ3152-0404S1€13.99
AEROQUIP 4S16BF16 Hydraulic Crimp Fitting, Straight, Swivel, -16 Hose Dash Size, Steel | CJ2LXY 4S16BF164S16BF161€84.60
AEROQUIP 1AA20MP20 Hydraulic Crimp Fitting, Straight, -20 Hose Dash Size, Rigid, Steel | CJ2LXZ 1AA20MP201AA20MP201€97.83
AEROQUIP FJ3114-2020S Hydraulic Crimp Fitting, Straight, JIC x Crimp, -20 Hose Dash Size, Steel | CJ2LYB FJ3114-2020SFJ3114-2020S1€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 4SA8MJ8 Hydraulic Crimp Fitting, Straight, JIC x Crimp, -8 Hose Dash Size, Steel
€47.93 /unit