Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 4S12DSA8 Elbow, 45 Deg., Swivel, -8 Hose Dash Size, Steel | CJ2MGB

AEROQUIP 4S12DSA8 Elbow, 45 Deg., Swivel, -8 Hose Dash Size, Steel

Item: CJ2MGB Model: 4S12DSA8Cross Ref: 472A69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item45 Degree Elbow
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape45° Elbow
For Hose Dash Size-8
For Hose I.d.1/2"
For Use With Hose SeriesEC525-12 to -32, EC600-12, -16, EC810-12, -16, FC254-12 to -32, FC273B-12, -16, FC500-12 to -24, FC636-12 to -32, FC736-12 to -32, GH493-12, GH506-12 to -32, H430-12 to -32, H430R-12 to -32, H464-12 to -32, H471-12 to -24, H485-16
Hose Fitting A Connection TypeMetric
Hose Fitting A GenderFemale
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1176
Thread SizeM22 x 1.5
Thread TypeMetric
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.675

Product Variants

ProductModelMPNPrice
AEROQUIP 4SA8FRA8 Elbow, 45 Deg., ORS x Crimp, Steel | CJ2LXR 4SA8FRA84SA8FRA8€61.62
AEROQUIP 4SA16FRA16 Elbow, 45 Deg., Swivel, Steel | CJ2LXU 4SA16FRA164SA16FRA16€160.12
AEROQUIP 4SA24FJA24 Elbow, 45 Deg., Swivel, -24 Hose Dash Size, Steel | CJ2LYM 4SA24FJA244SA24FJA24€399.66
AEROQUIP 4SA20FRA20 Elbow, 45 Deg., Swivel, -20 Hose Dash Size, Steel | CJ2LYT 4SA20FRA204SA20FRA20€213.53
AEROQUIP 4S16FLA12 Elbow, 45 Deg., -12 Hose Dash Size, Rigid, Steel | CJ2LYU 4S16FLA124S16FLA12€110.32
AEROQUIP 4S16FHA16 Elbow, 45 Deg., Rigid, -16 Hose Dash Size, Steel | CJ2LYV 4S16FHA164S16FHA16€196.87
AEROQUIP 1AA20FRA20 Elbow, 45 Deg., Swivel, -20 Hose Dash Size, Steel | CJ2LYZ 1AA20FRA201AA20FRA20€195.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 4S12DSA8 Elbow, 45 Deg., Swivel, -8 Hose Dash Size, Steel
€185.42 /unit