Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PCJ6 Ptfe Hose 13/32 Id x 18 Inch Length Stainless Steel 2000 Psi | AB2WHL

AEROQUIP 1PCJ6 Ptfe Hose 13/32 Id x 18 Inch Length Stainless Steel 2000 Psi

Item: AB2WHL Model: 1PCJ6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Hose Assembly
Cover MaterialStainless Steel
Dash Size8
Female Jic Size (in.)3/4"-16
Fitting MaterialStainless Steel
Fitting TypeFJIC
GradePharmaceutical
Hose Inside Dia.13/32"
Hose Length18"
Hose Outside Dia.0.549"
Max. Operating Pressure2000 psi
Min. Bending Radius5 1/5"
Temp. Range-65F to +450F
Tube MaterialPolytetrafluoroethylene
Hose Fitting Size A3/4"
Hose Fitting Type AFJIC
Hose Fitting Type BFJIC
Length18"
StandardsFDA 41, SAE100R14

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)3.81
Ship length (cm)45.72
Ship width (cm)3.81
HS code3917390010
Country of OriginUS

Product Variants

ProductModelHose LengthFitting MaterialHose Inside Dia.Fitting TypeCover MaterialTube MaterialGradeMax. Operating PressurePrice
APPROVED VENDOR 1PCJ4 Ptfe Hose 13/32 Id x 12 Inch Length Stainless Steel 2000 Psi | AB2WHK 1PCJ412"Stainless Steel13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€120.38
APPROVED VENDOR 1PCJ8 Ptfe Hose 13/32 Id x 24 Inch Length Stainless Steel 2000 Psi | AB2WHM 1PCJ824"Stainless Steel13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€133.03
APPROVED VENDOR 1PCK1 Ptfe Hose 13/32 Id x 36 Inch Length Stainless Steel 2000 Psi | AB2WHN 1PCK136"Stainless Steel13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€146.98
APPROVED VENDOR 1PCK3 Ptfe Hose 13/32 Id x 48 Inch Length Stainless Steel 2000 Psi | AB2WHP 1PCK348"Stainless Steel13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€158.33
APPROVED VENDOR 1PCK5 Ptfe Hose 13/32 Id x 60 Inch Length Stainless Steel 2000 Psi | AB2WHQ 1PCK560"Stainless Steel13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€168.26
APPROVED VENDOR 1PCN9 Ptfe Hose 13/32 Id x 12 L Brass 2000 Psi | AB2WJL 1PCN912"Brass13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€47.23
APPROVED VENDOR 1PCP1 Ptfe Hose 13/32 Id x 18 L Brass 2000 Psi | AB2WJM 1PCP118"Brass13/32"FJICStainless SteelPolytetrafluoroethylenePharmaceutical2000 psi€52.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 1PCJ6 Ptfe Hose 13/32 Id x 18 Inch Length Stainless Steel 2000 Psi
€137.09 /unit