OIL-DRI L70489G Absorbent Roll Med. Weight Grey 21.5 Gallon | AH6ZUK 36MU78

OIL-DRI L70489G Absorbent Roll Med. Weight Grey 21.5 Gallon

Item: AH6ZUK Model: L70489GCross Ref: 36MU78
In Stock

Get it by Tuesday, Jun 10

€110.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightMedium
Adhesive BackingNo
ColorGray
DimpledYes
Dispenser BoxNo
FeaturesAdditional Cover Stock
Flame ResistantNo
Fluids AbsorbedUniversal
Foot TrafficLight
For Use WithUniversal
For Use With Chemical Or Metal TypeUniversal
Incluces CoverstockNo
Includes CoverstockNo
Land Fill DisposableNo
Leak Resistant BackingNo
Length150 ft.
MaterialPolypropylene
Package TypeBox
PerforatedYes
Perforated Size9.5" x 15"
PerforationsYes
Recycled Content (%)No Recycled Content
Spill Control - Fluids AbsorbedUniversal
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Pkg.21.5 gal.
Volume Absorbed Range10 gal. to 19 gal.
Width15"
Color/patternGray
Number Of Layers1 ply
Printed MessageNo Message
Product TypeSorbent Roll
WringableNot Wringable

Shipping Info:

Ship weight (kg) 5.1257
Ship height (cm)40.89
Ship length (cm)49.28
Ship width (cm)40.13
Country of OriginUS

Product Details:

    • Perforated : Yes

Product Variants

ProductModelMaterialVolume Absorbed Per Pkg.PerforatedPackage TypeFluids AbsorbedAbsorbency WeightPerforationsDimpledPkg. Qty.Price
OIL-DRI L90540 Absorbent Roll Gray 30 Inch Width 48 Gallon | AC2HCC 2KE73 L90540Polypropylene48 gal.YesBagMaintenance/UniversalHeavyYesYes1€262.48
OIL-DRI L90514 Absorbent Roll 10 Gallon 5 Inch Width 50 Feet Length | AC2TLC 2MRZ7 L90514Polypropylene10 gal.YesBoxMaintenance/UniversalHeavyYesYes1€60.16
OIL-DRI L91002 Absorbent Roll Gray 44 Gallon 30 Inch Width | AC2TLF 2MTA1 L91002Polypropylene44 gal.YesBoxMaintenance/UniversalMediumYesYes1€222.46
OIL-DRI L90503 Absorbent Roll Oil Only 15 Inch Width White | AD6DZB 44Z102 L90503Meltblown Polypropylene---Oil Only, Petroleum-Yes-1€58.67
OIL-DRI L90813 Absorbent Roll Oil Only 30 Inch Width White | AD6DZC 44Z104 L90813Meltblown Polypropylene---Oil Only, Petroleum-Yes-1€146.34
OIL-DRI L90535 Absorbent Roll 48 Gallon 15 Inch Width - Pack Of 2 | AD7CQG 4DKU5 L90535Polypropylene48 gal.YesBoxMaintenance/UniversalHeavyYesYes2€267.11
OIL-DRI L91004 Absorbent Roll Gray 52 Gallon 300 Feet Length | AD7CQK 4DKU8 L91004Polypropylene52 gal.YesRollMaintenance/UniversalLightYesYes1€226.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L70489G Absorbent Roll Med. Weight Grey 21.5 Gallon
€110.63 /unit