Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 1A6BFB6 Hose Fitting Crimp BSPP 90 3/8 G 3/8 | AA7UNX 16P795

AEROQUIP 1A6BFB6 Hose Fitting Crimp BSPP 90 3/8 G 3/8

Item: AA7UNX Model: 1A6BFB6Cross Ref: 16P795
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90°
FinishTrivalent Chromium Plated
Fitting MaterialCarbon Steel
Hose3/8"
Length1 3/4"
Thread Angle30°
TypeCrimp, Female BSPP
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-6
For Hose I.d.3/8"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeBSPP
Hose Fitting A GenderFemale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE, DIN
Thread Size3/8"-19
Thread TypeBSPP
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
HS code7307929000
Country of OriginDE

Product Variants

ProductModelHoseAngleFitting MaterialFinishTypeThread AnglePrice
AEROQUIP 1A4BF4 Fitting BSPP Straight G 1/4 (1/4 In-19) | AA7UNC 16P777 1A4BF41/4"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€23.53
AEROQUIP 1A6BF4 Fitting BSPP Straight G 3/8 (3/8 In-19) | AA7UND 16P778 1A6BF41/4"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€42.80
AEROQUIP 1A6BF6 Fitting BSPP Straight G 3/8 (3/8 In-19) | AA7UNE 16P779 1A6BF63/8"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€23.74
AEROQUIP 1A8BF6 Fitting BSPP Straight G 1/2 (1/2 In-14) | AA7UNF 16P780 1A8BF63/8"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€22.87
AEROQUIP 1A8BF8 Fitting BSPP Straight G 1/2 (1/2 In-14) | AA7UNG 16P781 1A8BF81/2"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€24.98
AEROQUIP 1A10BF8 Fitting BSPP Straight G 5/8 (5/8 In-14) | AA7UNH 16P782 1A10BF81/2"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€64.89
AEROQUIP 1A10BF10 Fitting BSPP Straight G 5/8 (5/8 In-14) | AA7UNJ 16P783 1A10BF105/8"-Carbon SteelTrivalent Chromium PlatedCrimp, Female BSPP30°€63.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 1A6BFB6 Hose Fitting Crimp BSPP 90 3/8 G 3/8
€39.17 /unit