Flat Shipping

Flat Shipping at €24.99 + VAT

AEROFLEX 418-AC21834 Pipe Insulation 2-1/8 Inch Inner Diameter 6 Feet Length Black | AF6HRX 19NF87

AEROFLEX USA 418-AC21834 Pipe Insulation 2-1/8 Inch Inner Diameter 6 Feet Length Black

Item: AF6HRX Model: 418-AC21834Cross Ref: 19NF87
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€69.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value3.06
Clean Room ClassNot Applicable
ColorBlack
Flame Spread Index20
FlexibilityFlexible
Foam Cell TypeClosed
For Material TypeCopper, Stainless Steel
For Piping SystemChilled Water, Hot Liquid, Refrigeration
For Tube I.d.2"
For Tube O.d.2 1/8"
Insulation Nominal I.d.2 1/8"
Insulation TypeFlexible
Length6"
MaterialEPDM
Outdoor Weather ProtectionNone Required
Plenum RatingPlenum Rated
Smoke Developed Index50
Temp. Range-297°F to +300°F
Wall Thickness3/4"
For Copper Tube Size2 1/8"
FormTube
Inside Diameter2 1/8"
Installation StyleUnslit
Insulation MaterialEPDM
Outside Diameter3 5/8"
Overall Length6 ft.
StandardsASTM C534, ASTM C692, ASTM D635, ASTM E84, ASTM E96
Thickness3/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.4
Ship length (cm)188.72
Ship width (cm)9.4
HS code4016996000

Product Variants

ProductModelInsulation Nominal I.d.Approx. "r" ValueFor Tube O.d.For Tube I.d.For Iron Pipe SizeFits Pipe SizeFits Tube SizeColorPrice
AEROFLEX 510-AC11810 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl | AA8QUE 19NG08 510-AC118101 1/8"4.081 1/8"1"3/4"3/4"-Black€62.12
RFQ
AEROFLEX 200-AC1438 Pipe Insulation 1/4 Inch Inner Diameter 6 Feet Length Black | AF6HPP 19NF34 200-AC14381/4"1.531/4"1/8"1/4"1/4"1/4"Black€8.36
AEROFLEX 202-AC3838 Pipe Insulation 3/8 Inch Inner Diameter 6 Feet Length Black | AF6HPQ 19NF35 202-AC38383/8"1.533/8"1/4"--3/8"Black€9.32
AEROFLEX 204-AC1238 Pipe Insulation 1/2 Inch Inner Diameter 6 Feet Length Black | AF6HPR 19NF36 204-AC12381/2"1.531/2"3/8"--1/2"Black€9.79
RFQ
AEROFLEX 206-AC5838 Pipe Insulation 5/8 Inch Inner Diameter 6 Feet Length Black | AF6HPT 19NF37 206-AC58385/8"1.535/8"1/2"--5/8"Black€11.14
AEROFLEX 208-AC3438 Pipe Insulation 3/4 Inch Inner Diameter 6 Feet Length Black | AF6HPU 19NF38 208-AC34383/4"1.53-----Black€11.55
AEROFLEX 210-AC7838 Pipe Insulation 7/8 Inch Inner Diameter 6 Feet Length Black | AF6HPV 19NF39 210-AC78387/8"1.537/8"3/4"1/2"1/2"7/8"Black€12.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROFLEX USA 418-AC21834 Pipe Insulation 2-1/8 Inch Inner Diameter 6 Feet Length Black
€69.45 /unit