ADVANTECH 170SS12I Wire Cloth Laboratory Test Sieve, Wire Cloth Test Sieve, Stainless Steel, Stainless Steel | CN8CQB

ADVANTECH 170SS12I Wire Cloth Laboratory Test Sieve, Stainless Steel

Item: CN8CQB Model: 170SS12ICross Ref: 787A69
In Stock

Get it by Tuesday, Jun 17

€200.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSieve
Frame Inside Dia.12"
Frame MaterialStainless Steel
Mesh Size#170
Mesh Size RangeFine
Opening Size#170
Outside Dia.12"
Overall Depth2"
Screen MaterialStainless Steel
TypeWire Cloth Test Sieve
Wire Dia.0.063 mm
Frame Inside Diameter12"
Height3"
Inside Depth2"
Outside Diameter12"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsASTM E11
Us Standard Screen Size#170
Wire Diameter0.06 mm

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeScreen MaterialOutside Dia.Frame MaterialMesh Size RangeOpening SizeWire Dia.Frame Inside Dia.Price
ADVANTECH CS12 Test Sieve Cover, Test Sieve Cover, Stainless Steel, 12 Inch Outside Dia | CN8CKW CS12Test Sieve CoverStainless Steel12"----12"€63.40
ADVANTECH PS12IX Pan, Test Sieve Pan, Stainless Steel, Stainless Steel, 12 Inch Outside Dia | CN8CLA PS12IXTest Sieve PanStainless Steel12"Stainless Steel---12"€149.69
ADVANTECH PS12HX Test Sieve Pan, Test Sieve Pan, Stainless Steel, Stainless Steel, 12 Inch Outside Dia | CN8CLB PS12HXTest Sieve PanStainless Steel12"Stainless Steel---12"€154.41
ADVANTECH L3-M80 Testing Sieve, Clear Acrylic Frame, Nickel, Acrylic, Fine Mesh Size Range, ASTM E161 | CN8CLJ L3-M80Clear Acrylic FrameNickel3 1/2"AcrylicFine80 µm-3"€871.98
ADVANTECH L3-M65 Testing Sieve, Clear Acrylic Frame, Nickel, Acrylic, Fine Mesh Size Range, ASTM E161 | CN8CLK L3-M65Clear Acrylic FrameNickel3 1/2"AcrylicFine65 µm-3"€871.98
ADVANTECH L3-M105 Testing Sieve, Clear Acrylic Frame, Nickel, Acrylic, Fine Mesh Size Range, ASTM E161 | CN8CLL L3-M105Clear Acrylic FrameNickel3 1/2"AcrylicFine105 µm-3"€1,062.49
ADVANTECH L3-M20 Testing Sieve, Clear Acrylic Frame, Nickel, Acrylic, Fine Mesh Size Range, ASTM E161 | CN8CLM L3-M20Clear Acrylic FrameNickel3 1/2"AcrylicFine20 µm-3"€1,087.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 170SS12I Wire Cloth Laboratory Test Sieve, Stainless Steel
€200.83 /unit