ADVANCE TABCO HF-SS-306M Work Table, 72 X 30 Inch Size Midshelf And Hinged Doors, 14 Ga 304 Ss Top | CD7VGP

ADVANCE TABCO HF-SS-306M Work Table, 72 X 30 Inch Size Midshelf And Hinged Doors, 14 Ga 304 Ss Top

Item: CD7VGP Model: HF-SS-306M
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,591.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table

Shipping Info:

Ship weight (kg) 320
Ship height (cm)93.98
Ship length (cm)182.88
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelDepthHeightColorEdge TypeTop ThicknessAssemblyMaterialLeg TypePrice
ADVANCE TABCO VSS - 306-GR Work Table No Drip Edge 72x30x2 In | AC9WBX 3KWZ5 VSS - 306-GR30"35 1/2"NaturalSquare2"UnassembledStainless SteelStraight€3,089.79
ADVANCE TABCO VLG - 306 Work Table 35-1/2x72x30 Inch Shelf | AF4FXQ 8VLN1 VLG - 30630"35 1/2"NaturalBullnose1 1/2"AssembledStainless SteelStraight€2,504.74
ADVANCE TABCO HK-SS-304 Enclosed Base Work Table 35 x 60 x 30 In | AF4JEN 8Y399 HK-SS-30430"35"SilverBullnose1 1/2"AssembledStainless SteelStraight€4,495.96
ADVANCE TABCO CK-SS-304M Enclosed Base Work Table 35 x 48 x 30 In | AF4KBR 8Z501 CK-SS-304M30"35"NaturalBullnose1 1/2"AssembledStainless SteelStraight€4,841.33
ADVANCE TABCO SS-366 Work Table 72 x 36 x 35-1/2 Inch Stainless Steel Top | AF4KZV 8ZKU5 SS-36636"35 1/2"NaturalBullnose1 1/2"UnassembledStainless SteelStraight€2,606.55
ADVANCE TABCO CK-SS-305M Enclosed Base Work Table 35 x 60 x 30 In | AF4UUG 9KZE5 CK-SS-305M30"35"SilverBullnose1 1/2"AssembledStainless SteelStraight€4,882.12
ADVANCE TABCO KLG-305 Work Table 35-1/2x60x30 Inch Shelf | AF4UUZ 9L275 KLG-30530"35 1/2"NaturalBullnose1 1/2"AssembledStainless SteelStraight€855.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO HF-SS-306M Work Table, 72 X 30 Inch Size Midshelf And Hinged Doors, 14 Ga 304 Ss Top
€3,591.92 /unit