ADVANCE TABCO EC-1436 Special Value Wire Shelving, 36 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZU

ADVANCE TABCO EC-1436 Special Value Wire Shelving, 36 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf

Item: CD7RZU Model: EC-1436
In Stock

Get it by Friday, Jun 13

€30.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit

Shipping Info:

Ship weight (kg) 47
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
ADVANCE TABCO EC-1424 Special Value Wire Shelving, 24 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZR EC-1424EC-1424€25.08
ADVANCE TABCO EC-1430 Special Value Wire Shelving, 30 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZT EC-1430EC-1430€29.04
ADVANCE TABCO EC-1442 Special Value Wire Shelving, 42 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZV EC-1442EC-1442€31.68
ADVANCE TABCO EC-1448 Special Value Wire Shelving, 48 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZW EC-1448EC-1448€34.32
ADVANCE TABCO EC-1460 Special Value Wire Shelving, 60 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZX EC-1460EC-1460€38.28
ADVANCE TABCO EC-1472 Special Value Wire Shelving, 72 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7RZY EC-1472EC-1472€47.52
ADVANCE TABCO EC-1824 Special Value Wire Shelving, 24 X 18 Inch Size Heavy Duty, Chrome Plated Finish, Nsf | CD7TAB EC-1824EC-1824€29.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO EC-1436 Special Value Wire Shelving, 36 X 14 Inch Size Heavy Duty, Chrome Plated Finish, Nsf
€30.36 /unit