ADVANCE TABCO DRKC-90-OC Bar Drink Rail, Outside Corner Filler, For 90 Deg Corner | CD7QVZ

ADVANCE TABCO DRKC-90-OC Bar Drink Rail, Outside Corner Filler, For 90 Deg Corner

Item: CD7QVZ Model: DRKC-90-OC
In Stock

Get it by Tuesday, Jun 17

€313.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Speed Rail

Shipping Info:

Ship weight (kg) 3
Ship height (cm)1.91
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Details:

Advance Tabco DRKC-90-OC bar drink rail is filled in a 90-degree outside corner with straight drink rails for creating a drink serving line along the bar.

Features:

  • Advance Tabco DRKC-90-OC bar drink rail features 18 gauge, 300 stainless steel construction to withstand robust use in the bar service area.
  • It can be mounted to a wooden bar / shelf to provide a continuous rail for catching overflows and drips.
  • This drink rail is 8-inch wide and 3/4-inch high and acts as a place for bartenders to set drinks before service.

Product Variants

ProductModelMPNPrice
ADVANCE TABCO DRKC-45-IC Bar Drink Rail, Inside Corner Filler, For 45 Deg Corner | CD7QVW DRKC-45-ICDRKC-45-IC€313.63
ADVANCE TABCO DRKC-45-OC Bar Drink Rail, Outside Corner Filler, For 135 Deg Corner | CD7QVX DRKC-45-OCDRKC-45-OC€313.63
ADVANCE TABCO DRKC-90-IC Bar Drink Rail, Inside Corner Filler, For 90 Deg Corner | CD7QVY DRKC-90-ICDRKC-90-IC€313.63
ADVANCE TABCO DRKR-12 Bar Drink Rail, 12 X 8 X 3/4 Inch Size | CD7QWA DRKR-12DRKR-12€168.10
ADVANCE TABCO DRKR-18 Bar Drink Rail, 18 X 8 X 3/4 Inch Size | CD7QWB DRKR-18DRKR-18€187.11
ADVANCE TABCO DRKR-24 Bar Drink Rail, 24 X 8 X 3/4 Inch Size | CD7QWC DRKR-24DRKR-24€196.61
ADVANCE TABCO DRKR-30 Bar Drink Rail, 30 X 8 X 3/4 Inch Size | CD7QWD DRKR-30DRKR-30€226.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO DRKC-90-OC Bar Drink Rail, Outside Corner Filler, For 90 Deg Corner
€313.63 /unit