Flat Shipping

Flat Shipping at €24.99 + VAT

ADVANCE 913701269302 LED Driver, 120 to 277V AC, 215V DC, 43W | CJ2RBZ

PHILIPS ADVANCE 913701269302 LED Driver, 120 to 277V AC, 215V DC, 43W

Item: CJ2RBZ Model: 913701269302Cross Ref: 55EY05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLed Driver
Ballast DimmingNo
Case Form FactorLong
Dimming MethodNo Dimming
Dimming RangeNo , No Dimming
Dimming TypeNo Dimming
Driver Mounting LocationWithin Fixture
Environmental RatingDry Location
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Number Of Fixtures1
Ouput ConstantConstant Current
Output TechnologyFixed
ProfileStandard Profile
Brand And SeriesXitanium
Input Voltage120-277V AC
Intended Led UsageFixture Array
Output ConstantConstant Current
Overall Height9 1/2"
Overall Length9 1/2"
Overall Width1 5/16"
StandardsUL1012, UL879, UL935

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)24.13
Ship length (cm)3.33
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelInput VoltageOutput VoltagePower OutputInput PowerOutput AmpsDimming RangeDimming TypeEnvironmental RatingPrice
PHILIPS ADVANCE LEDHCNA0350C425DN Led Driver 120-425 V 40-150 W | AF9ZYH 30YH72 LEDHCNA0350C425DN347-480V AC120-425V DC40-150 W165 W0.35AYesFull Continuous DimmingDamp Location, Dry Location€202.42
PHILIPS ADVANCE LEDINTA2000C24DO Led Driver 24 V 24-48 W | AF9ZYK 30YH76 LEDINTA2000C24DO120-277V AC24V DC24-48 W59 W1-2AYesFull Continuous DimmingDamp Location, Dry Location€135.15
PHILIPS ADVANCE XI054C150V054DNT1M LED Driver, 54W, 120 to 277V | AF9ZYL 30YH77 XI054C150V054DNT1M120-277V AC27-54V DC20-54 W65 W-YesFull Continuous DimmingDamp Location, Dry Location€103.42
PHILIPS ADVANCE XI075C200V054XPT1M Led Driver 27-54 V 20-75 W | AF9ZYM 30YH78 XI075C200V054XPT1M120-277V AC27-54V DC20-75 W87 W-YesFull Continuous DimmingDamp Location, Dry Location€147.84
PHILIPS ADVANCE 913710299702 LED Driver, 100W, 24VDC | CF6PBD 913710299702---------
RFQ
PHILIPS ADVANCE 929000654006 LED Power Driver | CF6PBW 929000654006---------
RFQ
PHILIPS ADVANCE ICN2P16TLEDN35M LED Driver, 16W TLED | CF6PFL ICN2P16TLEDN35M---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE 913701269302 LED Driver, 120 to 277V AC, 215V DC, 43W
€33.80 /unit