ADD-A-LEVEL M28784 Work Platform Matting, 96 x 24, 7/8 Height, Yellow Border | AG8ENJ

ADD-A-LEVEL M28784 Work Platform Matting, 96 x 24 Inch Size, 7/8 Inch Height, Yellow Border

Item: AG8ENJ Model: M28784
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform Matting
ColorYellow
Height7/8"
Length96"
Load Capacity250 lbs.
MaterialPlastic
StyleYellow Border
Width24"

Shipping Info:

Ship weight (kg) 19.53
Country of OriginUS

Product Variants

ProductModelMaterialColorStyleLoad CapacityOverall LengthOverall WidthOverall HeightHeightPrice
ADD-A-LEVEL M23780 Work Platform Matting, 36" x 24", 7/8" Height, Black Mat | AG8EMZ 38GL51 M23780RubberBlackBlack Mat250 lbs.36"24"7/8"7/8"€96.48
ADD-A-LEVEL M23784 Work Platform Matting, 36" x 24", 7/8" Height, Yellow Border | AG8ENA M23784PlasticYellowYellow Border250 lbs.---7/8"-
RFQ
ADD-A-LEVEL M24784 Work Platform Matting, 48" x 24", 7/8" Height, Yellow Border | AG8ENC M24784PlasticYellowYellow Border250 lbs.---7/8"-
RFQ
ADD-A-LEVEL M25784 Work Platform Matting, 66" x 24", 7/8" Height, Yellow Border | AG8ENE M25784PlasticYellowYellow Border250 lbs.---7/8"-
RFQ
ADD-A-LEVEL M35784 Work Platform Matting, 66" x 36", 7/8" Height, Yellow Border | AG8ENG M35784PlasticYellowYellow Border250 lbs.---7/8"-
RFQ
ADD-A-LEVEL M38784 Work Platform Matting, 96" x 36", 7/8" Height, Yellow Border | AG8ENL M38784PlasticYellowYellow Border250 lbs.---7/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADD-A-LEVEL M28784 Work Platform Matting, 96 x 24 Inch Size, 7/8 Inch Height, Yellow Border