ADAM EQUIPMENT PT315-5 [AE403] Platform Floor Scale, 5000 lb Wt Capacity, 59 1/8 Inch Widtheighing Surface Dp, Digital | CN8BRB

ADAM EQUIPMENT PT315-5 [AE403] Platform Floor Scale, 5000 lb Wt Capacity, 59 1/8 Inch Widtheighing Surface Dp, Digital

Item: CN8BRB Model: PT315-5 [AE403]Cross Ref: 54YN64
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,273.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scale
ApplicationPlatform Weighing
Basic Power SourceBattery/Electric
Batteries IncludedYes
Battery Requirements1 , Yes
Battery TypeSealed Lead Acid
Body MaterialMild Steel
Cable Length15 ft.
Calibration CertificateNo Certificate
ColorBlue
Display Character Height1 5/8"
Display TypeLCD
Floor Scale TypePlatform
IncludesAC Adapter
InterfaceRS232
Number Of Display Characters6
Overall Depth59 1/8"
Overall Height4 1/4"
Overall Width59 1/8"
Plug TypeTwo Prong
Scale DisplayDigital
Scale FeaturesColor-Coded Keys, External Calibration, Hold Function Freezes, Programmable Auto Power-Off, Zero-Tracking Feature
Scale FunctionsCheck Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Scale Graduations1 lbs.
Scale TypePlatform Floor
Scale Use LocationLoading Dock
Voltage12V DC
WashdownNo
Weighing Surface Depth59 1/8"
Weighing Surface Height4 3/8"
Weighing Surface MaterialMild Steel
Weighing Surface Width59 1/8"
Batteries RequiredYes
Cord Length15 ft.
Number Of Batteries Included1
Number Of Batteries Required1
Scale ApplicationPlatform Weighing
StandardsUL
Weighing Unitsg, Custom unit, kg, lb/oz, N, oz, lb
Weight Capacity5000 lbs.

Shipping Info:

Ship weight (kg) 382
Ship height (cm)10.8
Ship length (cm)150.18
Ship width (cm)150.18
Country of OriginUS

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightWeighing CapacityScale GraduationsDisplay TypeOverall WidthOverall DepthPrice
ADAM EQUIPMENT PT312-10 [AE403] Platform Floor Scale, Platform Weighing, Digital Scale Display | CH6RFH 54YN50 PT312-10 [AE403]47 1/4"47 1/4"4 1/4"10000 lbs.-LCD47 1/4"47 1/4"€1,775.06
ADAM EQUIPMENT PT312-5 [AE403] Platform Floor Scale, Platform Weighing, Digital Scale Display | CH6RFJ 54YN51 PT312-5 [AE403]47 1/4"47 1/4"4 1/4"5000 lbs.-LCD47 1/4"47 1/4"€1,757.59
ADAM EQUIPMENT PT315-5S [AE403] Platform Floor Scale, Platform Weighing, Digital Scale Display | CH6RFK 54YN65 PT315-5S [AE403]59 1/8"59 1/8"4 1/4"5000 lbs.-LCD59 1/8"59 1/8"€3,905.73
ADAM EQUIPMENT PTM 500 {AE403} Platform Floor Scale, 1, 100 lb Wt Capacity, 29 7/8 Inch Widtheighing Surface Dp, Digital | CN8BQV PTM 500 {AE403}29 7/8"22 3/4"3"1100 lbs.0.1 Kg, 0.2 lbs.LCD40 1/4"31 5/8"€1,874.72
ADAM EQUIPMENT PT310-10 [AE403] Platform Floor Scale, 10000 lb Wt Capacity, 39 3/8 Inch Widtheighing Surface Dp | CN8BQW PT310-10 [AE403]39 3/8"39 3/8"4 1/4"10000 lbs.1 Kg, 2 lbs.LCD39 3/8"39 3/8"€1,592.76
ADAM EQUIPMENT PT315-10 [AE403] Platform Floor Scale, 10000 lb Wt Capacity, 59 1/8 Inch Widtheighing Surface Dp | CN8BQX PT315-10 [AE403]59 1/8"59 1/8"4 1/4"10000 lbs.1 Kg, 2 lbs.LCD59 1/8"59 1/8"€1,927.50
ADAM EQUIPMENT PT110 [AE403] Platform Floor Scale, 2, 500 lb Wt Capacity, 39 3/8 Inch Widtheighing Surface Dp, Digital | CN8BQY PT110 [AE403]39 3/8"39 3/8"4 1/4"2500 lbs.0.5 lbs.LCD39 3/8"39 3/8"€1,526.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT PT315-5 [AE403] Platform Floor Scale, 5000 lb Wt Capacity, 59 1/8 Inch Widtheighing Surface Dp, Digital
€2,273.95 /unit