ADAM EQUIPMENT CDT 32-150  | CV9ELW

ADAM EQUIPMENT CDT 32-150 Cruiser CDT Dual, 330 lb_150 kg Capacity, 0.002 lb_0.001 kg Scale Graduations

Item: CV9ELW Model: CDT 32-150Cross Ref: 817RA8
In Stock

Get it by Friday, Jun 13

€1,006.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Application ModesAccumulation, Check Counting, Dual Scale Operation, Parts Counting, Weighing
Bench Scale Capacity330 lbs., 150 kg
Bench Scale Graduations0.002 lbs.
Capacity330 lbs., 150 Kg
Digital/mechanicalDigital
For Use WithParts Counting
Housing MaterialABS Plastic
IncludesAC Adapter, Rechargeable Battery
Lab Scale Capacity330 lbs., 150 Kg
Overall Height4 7/10"
Overall Length12 2/5"
Overall Width14"
Platform MaterialStainless Steel
Power Unit12V DC Adapter/Internal Rechargeable Battery
Scale Connection PortsRS-232
Scale DisplayBacklit LCD
Scale Graduations0.002 lbs., 0.001 Kg
StandardsCULUS, FCC, ICES-003/NMB-003
Weighing Surface Depth8 3/10"
Weighing Surface Width11 4/5"
Weighing Unitsg, kg, lb

Shipping Info:

Ship weight (kg) 11
Ship height (cm)11.94
Ship length (cm)31.5
Ship width (cm)35.56
Country of OriginUS

Product Details:

For quick, accurate bulk counting, the Cruiser CDT Dual Counting Scale allows users to connect an auxiliary platform and control both using the CDT's full numeric keypad.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT CDT 32-150 Cruiser CDT Dual, 330 lb_150 kg Capacity, 0.002 lb_0.001 kg Scale Graduations
€1,006.09 /unit