Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261074700 Sanding Hand Pad Alum. Oxide Vf | AD8PLU 4LL48

NORTON ABRASIVES 66261074700 Sanding Hand Pad Alum. Oxide Vf

Item: AD8PLU Model: 66261074700Cross Ref: 4LL48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Hand Pad
Abrasive MaterialAluminum Oxide , Aluminum Oxide, Non Woven
Abrasive TypeNon Woven
ColorMaroon
FunctionCleaning, Finishing, Deburring, Rust Removal, Defuzzing Wood, Preparing Surfaces For Painting
GradeVery Fine
Grit Type240 to 360
Length9"
Width6"
Overall Thickness1/4"
Pad Length9"
Pad Width6"
SeriesBear-Tex 747

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)22.86
Ship width (cm)15.24
HS code6805305000
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialColorGrit TypePkg. Qty.Price
NORTON ABRASIVES 07660701726 Sanding Wool Pad Super Fine - Pack Of 2 | AB3BMP 1RDX3 07660701726Non WovenWhite-2€7.04
NORTON ABRASIVES 07660702310 Sanding Wool Pad 2 Grit Coarse | AB3BMU 1RDX7 07660702310Non WovenBlue21€4.52
NORTON ABRASIVES 66261074000 Sanding Hand Pad Alum. Oxide Medium | AD8PLT 4LL46 66261074000Aluminum Oxide, Non WovenBrown100 to 1501€5.65
NORTON ABRASIVES 66261077700 Sanding Hand Pad Alum. Oxide Vf | AD8PLV 4LL50 66261077700Aluminum OxideMaroon240 to 3601€2.09
NORTON ABRASIVES 66261069600 Sanding Hand Pad Alum. Oxide Green Vf | AD9VDL 4VB29 66261069600Aluminum OxideGreen240 to 3601€0.95
NORTON ABRASIVES 66261084700 Sanding Hand Pad Alum. Oxide Maroon Vf | AE7EBB 5XB78 66261084700Aluminum OxideMaroon240 to 3601€2.12
NORTON ABRASIVES 66261079600 Abrasive Hand Pad 9 Inch Length x 6 Inch Width Green Aluminium Oxide | AF8LKG 28AA41 66261079600Aluminum OxideGreen240 to 3601€2.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261074700 Sanding Hand Pad Alum. Oxide Vf
€2.69 /unit