Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA WSX 2P NL WH Occupancy Sensor Pir 2000 Square Feet White | AF7DCL 20VE49

LITHONIA LIGHTING WSX 2P NL WH Occupancy Sensor Pir 2000 Square Feet White

Item: AF7DCL Model: WSX 2P NL WHCross Ref: 20VE49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
ColorWhite
Coverage2000 sq. ft.
Installation TypeWall
Minute30 sec. to 30 min.
Sensor TypePassive Infrared
Time DelayAdjustable
Timer30 sec. to 30 min.
Timer Range30 sec. to 30 min.
Viewing Angle180°
Watts @ 120v800 W
Watts @ 277v1200 W
Communication MethodHard Wired
Compatible With SeriesSeries nLight
Coverage Angle180°
Coverage TypeSmall Motion
Dimming Method0-10V
Dimming TypeNo Dimming
Fan RatedYes
Horsepower Rating1/4 hp
Includes Dimming SwitchDimming Switch Not Included
Includes Motion SensorYes
Includes Wall PlateWall Plate Included
Installation LocationWall
Lighting TechnologyFluorescent, Incandescent, LED
Load Rating @ 120v Ac800 W
Load Rating @ 277v Ac1200 W
Manufacturer Warranty5 yrs.
Maximum Coverage Area2000 sq. ft.
Maximum Detection Distance20 ft.
Maximum Mounting Height4 ft.
Maximum Operating Temperature140°F
Maximum Time Delay30 min.
Minimum Mounting Height30"
Minimum Operating Temperature32°F
Minimum Time Delay30 sec.
Neutral RequiredNo
NightlightYes
Number Of Buttons2
Number Of Gangs1
Operating Voltage120-277V AC
Overall Depth1.63"
Overall Height2.74"
Overall Width1 17/25"
Rated Frequency50/60 Hz
Sensing TechnologyPassive Infrared (PIR)
Sensor OperationOccupancy, Photocell
SeriesSensor Switch
StandardsCUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)6.35
HS code8537109070

Product Variants

ProductModelTime DelayCoverageInstallation TypeViewing AngleTimer RangeMinuteTimerColorPrice
ACUITY LITHONIA CMR 9 P Occupancy Sensor Pir 452 Sq. Feet | AC6JBN 34A206 CMR 9 PAdaptive/Manual452 sq. ft.Ceiling360°30 sec. to 20 min.30 sec. to 20 min.30 sec. to 20 min.White€156.84
ACUITY LITHONIA CMR 9 P 347 Occupancy Sensor Pir 452 Sq. Feet | AC6JBP 34A209 CMR 9 P 347Adaptive/Manual452 sq. ft.Ceiling360°30 sec. to 20 min.30 sec. to 20 min.30 sec. to 20 min.White€228.58
ACUITY LITHONIA WSX PDT WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCG 20VE44 WSX PDT WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€172.23
ACUITY LITHONIA WSX 2P WH Occupancy Sensor Pir 2000 Square Feet White | AF7DCH 20VE45 WSX 2P WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€136.93
ACUITY LITHONIA WSX PDT 2P WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCJ 20VE46 WSX PDT 2P WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€213.24
ACUITY LITHONIA WSX PDT NL WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCK 20VE48 WSX PDT NL WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€158.19
ACUITY LITHONIA WSX PDT 2P NL WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCM 20VE50 WSX PDT 2P NL WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€212.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING WSX 2P NL WH Occupancy Sensor Pir 2000 Square Feet White
€141.24 /unit