Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA CMR 9 P Occupancy Sensor Pir 452 Sq. Feet | AC6JBN 34A206

LITHONIA LIGHTING CMR 9 P Occupancy Sensor Pir 452 Sq. Feet

Item: AC6JBN Model: CMR 9 PCross Ref: 34A206
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
ColorWhite
Coverage452 sq. ft.
Installation TypeCeiling
Minute30 sec. to 20 min.
Sensor TypePassive Infrared
Time DelayAdaptive/Manual
Timer30 sec. to 20 min.
Timer Range30 sec. to 20 min.
Viewing Angle360°
Watts @ 120v800 W
Watts @ 277v1200 W
Communication MethodHard Wired
Coverage Angle360°
Coverage TypeSmall Motion
Includes(2) Self Tapping Screw
Installation LocationCeiling
Lighting TechnologyFluorescent, Incandescent, LED
Load Rating @ 120v Ac800 W/6.67A (Incandescent)
Load Rating @ 277v Ac1200 W
Load Rating @ 480v Ac80 mA
Manufacturer Warranty5 yrs. Limited
Maximum Coverage Area500 sq. ft.
Maximum Mounting Height15 ft.
Maximum Operating Temperature185°F
Maximum Time Delay20 min.
Minimum Mounting Height8 ft.
Minimum Operating Temperature14°F
Minimum Time Delay30 sec.
Operating Voltage120/220/230/277V
Overall Depth1.55"
Overall Width4.55"
Sensing TechnologyPassive Infrared (PIR)
Sensor OperationOccupancy, Photocell
SeriesCMR Series
StandardsBAA, CA TITLE 24 COMPLIANT, ROHS COMPLIANT
Time Delay Adjustment MethodAdaptive, Manual
Voltage TypeLine Voltage

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.3
Ship length (cm)19.05
Ship width (cm)12.7
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Photocell

Product Variants

ProductModelTime DelayCoverageInstallation TypeViewing AngleTimer RangeMinuteTimerColorPrice
ACUITY LITHONIA CMR 9 P 347 Occupancy Sensor Pir 452 Sq. Feet | AC6JBP 34A209 CMR 9 P 347Adaptive/Manual452 sq. ft.Ceiling360°30 sec. to 20 min.30 sec. to 20 min.30 sec. to 20 min.White€228.58
ACUITY LITHONIA WSX PDT WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCG 20VE44 WSX PDT WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€172.23
ACUITY LITHONIA WSX 2P WH Occupancy Sensor Pir 2000 Square Feet White | AF7DCH 20VE45 WSX 2P WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€136.93
ACUITY LITHONIA WSX PDT 2P WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCJ 20VE46 WSX PDT 2P WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€213.24
ACUITY LITHONIA WSX PDT NL WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCK 20VE48 WSX PDT NL WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€158.19
ACUITY LITHONIA WSX 2P NL WH Occupancy Sensor Pir 2000 Square Feet White | AF7DCL 20VE49 WSX 2P NL WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€162.96
ACUITY LITHONIA WSX PDT 2P NL WH Occupancy Sensor Pir/micro 2000 Square Feet White | AF7DCM 20VE50 WSX PDT 2P NL WHAdjustable2000 sq. ft.Wall180°30 sec. to 30 min.30 sec. to 30 min.30 sec. to 30 min.White€212.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING CMR 9 P Occupancy Sensor Pir 452 Sq. Feet
€146.69 /unit