Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA QC120 12/2G09 M10 Converter Quick-flex Qc 120v 9 Feet | AE9QAV 6LFP7

LITHONIA LIGHTING QC120 12/2G09 M10 Converter Quick-flex Qc 120v 9 Feet

Item: AE9QAV Model: QC120 12/2G09 M10Cross Ref: 6LFP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConverter
For Use WithRecessed Ceiling Lighting Systems
IncludesDust Covers
Length108"
No. Of Conductors3
Overall Length9"
Overall Width3/4"
TypeQuick-Flex QC, Reloc
Accessory TypeReloc, Quick-Flex
Number Of Conductors3
StandardsUL LISTED
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)5.08
Ship length (cm)40.64
Ship width (cm)25.4
HS code8544499000
Country of OriginUS

Product Details:

    • Special Features: Provides the interface between hardwiring and the Quick-Flex(R) system at the homerun location. Two 12 AWG conductors plus one 12 AWG ground

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING QC120 12/2G09 M10 Converter Quick-flex Qc 120v 9 Feet
€54.30 /unit