DIXON B2WCL-R400U | AL8BKP

DIXON B2WCL-R400U 90 Deg. Weld Elbow, Unpolished, 4 Inch Tube O.D.

Item: AL8BKP Model: B2WCL-R400U
Limited Availability
€71.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degree
Angle90°
End Configuration Size4" x 4"
End Configuration TypeWeld End x Weld End
GradeGrade 316L
MaterialStainless Steel
Special PropertiesUnpolished

Shipping Info:

Ship weight (kg) 1.2735
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialGradeFinishHex SizeHeightAngleSeal MaterialPrice
DIXON 400C-90AL | AK2TER 400C-90ALType CAluminum------€160.66
DIXON 300D-90AL | AL2PPX 300D-90ALType DAluminum------€113.86
DIXON 300E-90SS | AL2PRC 300E-90SSType EStainless SteelGrade 316--8 3/8"--€441.59
DIXON 300C-90SS | AL2ZTF 300C-90SSType CStainless SteelGrade 316-----€387.60
DIXON 300D-90SS | AL2ZTG 300D-90SSType DStainless SteelGrade 316-----€477.48
DIXON 400DD-90AL | AL3AKK 400DD-90ALFemale SpoolAluminumGrade 356T6----Nitrile Rubber€159.61
DIXON 200D-90AL | AL6NHH 200D-90ALType DAluminum------€65.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B2WCL-R400U 90 Deg. Weld Elbow, Unpolished, 4 Inch Tube O.D.
€71.54 /unit