Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA OC2 480 12/4G 15 M5 2-port Cable Onepassoc2 480v 15 Feet | AE9QAE 6LFN3

LITHONIA LIGHTING OC2 480 12/4G 15 M5 2-port Cable Onepassoc2 480v 15 Feet

Item: AE9QAE Model: OC2 480 12/4G 15 M5Cross Ref: 6LFN3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item2-Port Cable
For Use WithOpen Ceiling Lighting Systems
Length180"
No. Of Conductors6
Overall Length15"
Overall Width7/16"
Accessory TypeModular Wiring
Number Of Conductors6
StandardsCULUS LISTED, UL LISTED
Voltage480V AC

Shipping Info:

Ship weight (kg) 1.647
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code8544429000
Country of OriginCN

Product Details:

    • Special Features: Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground

Product Variants

ProductModelVoltagePrice
ACUITY LITHONIA OC2 27712/3G 09 M10 2-port Cable Onepassoc2 277v 9 Feet | AE9PZQ 6LFL0 OC2 27712/3G 09 M10277V AC€93.35
ACUITY LITHONIA OC2 277 12/3G 15 M5 2-port Cable Onepassoc2 277v 15 Feet | AE9PZR 6LFL1 OC2 277 12/3G 15 M5277V AC€116.96
ACUITY LITHONIA OC2 277 12/3G 25 M4 2-port Cable Onepassoc2 277v 25 Feet | AE9PZT 6LFL2 OC2 277 12/3G 25 M4277V AC€160.88
ACUITY LITHONIA OC2 277 12/3G 31 M3 2-port Cable Onepassoc2 277v 31 Feet | AE9PZU 6LFL3 OC2 277 12/3G 31 M3277V AC€187.59
ACUITY LITHONIA OC2 277 12/4G 09 M10 2-port Cable Onepassoc2 277v 9 Feet | AE9PZV 6LFL4 OC2 277 12/4G 09 M10277V AC€105.02
ACUITY LITHONIA OC2 277 12/4G 15 M5 2-port Cable Onepassoc2 277v 15 Feet | AE9PZW 6LFL5 OC2 277 12/4G 15 M5277V AC€134.35
ACUITY LITHONIA OC2 277 12/4G 25 M4 2-port Cable Onepassoc2 277v 25 Feet | AE9PZX 6LFL6 OC2 277 12/4G 25 M4277V AC€185.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING OC2 480 12/4G 15 M5 2-port Cable Onepassoc2 480v 15 Feet
€182.98 /unit