ACUITY LITHONIA JHBL 18000LM GL WD HVOLT GZ10 50K Led High Bay 5000k 18000lm 192w 347/480v | AG2AAY 30YT51

LITHONIA LIGHTING JHBL 18000LM GL WD HVOLT GZ10 50K Led High Bay 5000k 18000lm 192w 347/480v

Item: AG2AAY Model: JHBL 18000LM GL WD HVOLT GZ10 50KCross Ref: 30YT51
In Stock

Get it by Tuesday, Jun 17

€942.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED High Bay
Color Temp.5000 K
Height16 5/8"
Length22 3/8"
Light DistributionWide
Lumens18000 lm
Lumens Per Watt95 lm/W
Number Of Light Bars4
Rated Life100000 hrs.
Space To Mtg. Height Ratio1.2
Temp. Range-40°F to +131°F
Voltage347/480V
Warranty5 yrs.
Wattage183 W
Width22 3/8"
Ambient Temp. Range-40°F to 149°F
Bay Light TypeHigh Bay
Bulbs IncludedIntegrated
Ca Title 24 CompliantNo
Color Temperature5000 K
DimmableYes
Emergency Battery BackupNo
Fixture Mounting TypeHook, Pendant
For Bulb Base TypeIntegrated LED
For Bulb ShapeIntegrated LED
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialAluminum
Includes3/4 NPS Threaded Hub
Ingress Protection Rating65
Lamp TypeIntegrated LED
Lamp Watts - Fixtures131 W
Led Replacement For400W MH/HPS
Lens MaterialGlass
Lighting CertificationDesignLights Consortium (DLC)
Lighting TechnologyLED
Max. Ambient Temp.149°F
Max. Fixture Wattage131 W
Min. Ambient Temp.-40°F
Overall Height16 5/8"
Overall Length22 3/8"
Overall Width22 3/8"
Reflector TypeEnclosed
SeriesJHBL Series
StandardsCSA CERTIFIED TO U.S. AND CANADIAN SAFETY STANDARDS
Suggested Fixture Mounting HeightUp to 60 ft.
Suggested Fixture Mounting Height Range40 ft. to 60 ft.

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)42.24
Ship length (cm)56.85
Ship width (cm)56.85
HS code9405103000

Product Variants

ProductModelLight DistributionLumensLumens Per WattVoltageWattageSpace To Mtg. Height RatioColor Temp.HeightPrice
ACUITY LITHONIA JHBL 18000LM GL ND MVOLT GZ10 50K Led High Bay 5000k 18000lm 190w 120/277v | AG2AAV 30YT48 JHBL 18000LM GL ND MVOLT GZ10 50KNarrow18000 lm95 lm/W120/277V185 W0.95000 K16 5/8"€889.80
ACUITY LITHONIA JHBL 18000LM GL ND HVOLT GZ10 50K Led High Bay 5000k 18000lm 192w 347/480v | AG2AAW 30YT49 JHBL 18000LM GL ND HVOLT GZ10 50KNarrow18000 lm95 lm/W347/480V183 W0.95000 K16 5/8"€892.34
ACUITY LITHONIA JHBL 18000LM GL WD MVOLT GZ10 50K Led High Bay 5000k 18000lm 190w 120/277v | AG2AAX 30YT50 JHBL 18000LM GL WD MVOLT GZ10 50KWide18000 lm95 lm/W120/277V185 W1.25000 K16 5/8"€954.44
ACUITY LITHONIA JHBL 24000LM GL ND HVOLT GZ10 50K Led High Bay 5000k 24000lm 251w 347/480v | AG2ABA 30YT53 JHBL 24000LM GL ND HVOLT GZ10 50KNarrow24000 lm96 lm/W347/480V236 W0.95000 K16 5/8"€1,338.35
ACUITY LITHONIA JHBL 24000LM GL WD MVOLT GZ10 50K Led High Bay 5000k 24000lm 250w 120/277v | AG2ABB 30YT54 JHBL 24000LM GL WD MVOLT GZ10 50KWide24000 lm96 lm/W120/277V238 W1.25000 K16 5/8"€986.70
ACUITY LITHONIA JHBL 24000LM GL WD HVOLT GZ10 50K Led High Bay 5000k 24000lm 251w 347/480v | AG2ABC 30YT55 JHBL 24000LM GL WD HVOLT GZ10 50KWide24000 lm96 lm/W347/480V236 W1.25000 K16 5/8"€1,282.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING JHBL 18000LM GL WD HVOLT GZ10 50K Led High Bay 5000k 18000lm 192w 347/480v
€942.21 /unit