80/20 12142  | CV8QCJ

80/20 12142 Plastic Combination Hinge 45x45, Slot 10, Right, Detachable

Item: CV8QCJ Model: 12142
In Stock

Get it by Tuesday, Jun 17

€7.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)50 mm
B48 mm
C28 mm
ColorBlack
D43.5 mm
E25 mm
F6.6 mm
G8.9 mm
H7 mm
J7.6 mm
MaterialPolyamide 6
Max. Load Capacity25 lbs.-ft.
OrientationRight
ProcessInjection Molded
Reinforcement30% Glass Filled
Series45 Series
Slot Tab Size10 mm

Shipping Info:

Ship weight (kg) 0.0463
Ship height (cm)2.03
Ship length (cm)4.57
Ship width (cm)3.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 12142 Plastic Combination Hinge 45x45, Slot 10, Right, Detachable
€7.89 /unit