Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 950S Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Synthetic Leather, Black, 1 Pair | CT2RRH

MCR SAFETY 950S Mechanics Glove, Size S, Full Finger, Synthetic Leather, Black

Item: CT2RRH Model: 950SCross Ref: 60HM68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA1
Back ColorBlack
Back MaterialSpandex
Coating CoverageUncoated
ConstructionCut And Sewn
Cuff StyleShirred Slip On
FeaturesReinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Length8 3/4"
Liner MaterialUnlined
Mfr. Series950
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeS
StyleMechanics
Sub-brandHyperfit(R)
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 950S Mechanics Glove, Size S, Full Finger, Synthetic Leather, Black
€18.62 /unit