Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SCR48OS949N Outside Corner, Impact Resistant, White | CE9UEP 55LX03

ACROVYN SCR48OS949N Outside Corner, Impact Resistant, White

Item: CE9UEP Model: SCR48OS949NCross Ref: 55LX03
Limited Availability
€20.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Corner
ColorWhite
TypeImpact Resistant
Color FamilyWhite
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationCorridors, Elevator Lobbies, Headwalls, Lobbies, Mail Rooms
MaterialPETG
Overall Depth1 1/4"
Overall Height6"
Overall Length1 1/4"
Product TypeOutside Corner
Product TypeCorner
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesSCR-48 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness1/4"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelTypeColorPrice
ACROVYN 6COS949N Outside Corner, Impact Resistant, White | CE9UEG 55LN60 6COS949NImpact ResistantWhite€17.84
ACROVYN HRO6OS949N Outside Corner, Impact Resistant, White | CE9UEH 55LN65 HRO6OS949NImpact ResistantWhite€17.61
ACROVYN 4COS949N Outside Corner, Impact Resistant, White | CE9UEJ 55LR47 4COS949NImpact ResistantWhite€40.45
ACROVYN HRB20OS949N Outside Corner, Impact Resistant, White | CE9UEK 55LR51 HRB20OS949NImpact ResistantWhite€44.32
ACROVYN SCR50MOS949N Outside Corner, Impact Resistant, White | CE9UEL 55LW93 SCR50MOS949NImpact ResistantWhite€14.54
ACROVYN SCR40OS949N Outside Corner, Impact Resistant, White | CE9UEM 55LW96 SCR40OS949NImpact ResistantWhite€17.83
ACROVYN SCR80MOS949N Outside Corner, Impact Resistant, White | CE9UEN 55LW99 SCR80MOS949NImpact ResistantWhite€21.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SCR48OS949N Outside Corner, Impact Resistant, White
€20.84 /unit