Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN BG30OS100N Eggshell Outside Corner | CF2JGM 55LX70

ACROVYN BG30OS100N Eggshell Outside Corner

Item: CF2JGM Model: BG30OS100NCross Ref: 55LX70
Limited Availability
€12.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Corner
ColorEggshell
MaterialAcrovyn
Color FamilyWhite
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationChair Rails, Conference Rooms, Office, Reception Areas
Overall Depth1 5/8"
Overall Height2 3/4"
Overall Length2"
Product TypeCorner
Product TypeOutside Corner
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesBG-30 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness1/4"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelMaterialColorPrice
ACROVYN BG10OS100N Eggshell Outside Corner | CF2JGL 55LX64 BG10OS100NAcrovynEggshell€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN BG30OS100N Eggshell Outside Corner
€12.71 /unit